Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY4

General-Purpose Relay MY4 MY4N-D2 DC100/110

4.43 (30)
Item.#
02493127
Mfr.#
MY4N-D2 DC100/110
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Indicator Lamp
Yu
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 0.8A,DC24V 1.5A
Terminal Shape
Plug-in termination
Diode
Yu
Maximum Contact Voltage (V)
AC250,DC125
Rated Voltage (V)
DC100/110
Impact Resistance (Malfunction)
200m/s2
Maximum Switching Frequency (times/hour)/rated load
1800
Number of Poles
4
Operating Voltage
80% or less
Maximum Voltage (V)
110% of the rated voltage
Contact Mechanism
Single
Power Consumption (VA, W)
From about 0.9 to about 1.1 (60Hz)
Contact Maximum Value
3A
Ambient Humidity
5 to 85%RH
Coil Resistance (ohm)
Reference: 11440 (23 degrees when the coil temperature, DC coil resistance tolerance +/- 15%)
Withstand Voltage
Between coil and contacts, contacts between different poles: AC2000V 50 / 60Hz 1min same polarity between contacts: AC1000V 50 / 60Hz 1min
Electrical Durability
50 000 times or more (Rated load, switching frequency 1800 times/h, ambient temperature conditions+23 degree C)
Mechanical Durability
(18000 times / h switching frequency) 100 000 000 or more times
Compatible Standard
(CSA) standard number: C22.2 No.0, No.14 file No .: LR31928 (LR) 98/10014 (UL) standard number: UL508 File No .: E41515 (VDE) 112467UG
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the withstand voltage) more than 100
Classification
Diode operation display light Built-in
CR Circuit
Nothing
Impact Resistance
1000m/s2
Contact Materials
Au + Ag alloy clad
Resistance Load
AC220V 3A,DC24V 3A
Contact Arrangement
4c
Number of Pins
14
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC1V 1mA
Installation Shape
Standard form
Protection Structure
Closed (Case)
Maximum Switching Frequency (times/hour)/mechanical
18000
Weight (g)
About35
Release Voltage
More than 10%
Coil Inductance (H)/ Iron Working Time
Reference value: 86.20 (60Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 45.60 (60Hz)
Rated Current (A)
3
Operating Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Rated Current (mA)
8.7 / 9.6 (23 degrees when the coil temperature, DC coil resistance tolerance +/- 15%)
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Maximum switch Current
(Resistive load (cosphi = 1)) (inductive load (cosphi = 0.4)) DC 3A, 3A:: AC 3A (resistive load), 3A (inductive load (L / R = 7ms))
Maximum Switching Capacity
(Resistive load (cosphi = 1)) 660VA AC:: AC 176VA (inductive load (cosphi = 0.4))
Contact Resistance (mohm)
50 or less (with DC5V 1A voltage drop method)
Operating Ambient Temperature (deg C)
-55 to 70(No freezing No condensation)
Recovery Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Customer Reviews
5 star 23
4 star 0
3 star 5
2 star 1
1 star 1
Review Rating: 4.43
30 Customer Reviews
The reviews are automatic translation.
Used for switching power supply (inverter output) from solar panel and household power supply
5
From Japan
On 2017-12-21 13:44:37
Since the control panel of the company that I worked in before was using OMRON products and it was a very reliable part, this time I installed a solar panel on power saving at home and is using it for switching AC power. Switching instantly without cutting, I am very satisfied.
This review is about item#2492987.
For replacing Chinese made relay
5
From Japan
On 2017-11-23 15:50:12
Because the relay made in China is extremely short in life expectancy, it is not usable unless it is made in Japan.
This review is about item#2493084.
Used for control circuit
5
From Japan
On 2017-08-20 17:39:12
I could not get it on consecutive holidays, but it was saved because the delivery date was early.
This review is about item#2493041.
Used for opening and closing the motor
5
From Japan
On 2017-05-28 19:28:39
Since it is made by a trusted manufacturer, I used it with confidence, but it works without problems.
This review is about item#2492996.
Parts in the control panel
5
From Japan
On 2016-12-21 14:46:19
As always you have to keep it all the time so you can ask immediately. I am sorry for placing orders little by little without resorting to large amounts. Product has no problem
This review is about item#2492953.
Repair of power amplifier
3
From Japan
On 2016-08-16 21:18:28
It was possible to use it as a compatible product of NRL - 4P3ADC12 - 04 without problems
This review is about item#2493014.
Practice kit for training
5
From Japan
On 2016-07-15 16:34:14
Because it is made by OMRON, it can be used without any problem.
This review is about item#02493093.
Used for control circuit of AC100V]
5
From Japan
On 2016-06-23 17:51:43
With stable quality, you can use with confidence.
This review is about item#02493041.
When replacing the parts of the indoor pump
5
From Japan
On 2016-06-18 10:37:34
I ordered on Thursday evening and the goods arrived on Saturday morning. It was saved because it was instant delivery.
This review is about item#02492953.
Machine maintenance
3
From Japan
On 2016-06-13 16:34:31
It is a genuine product attached to the machine, but it gets broken in 1 or 2 years, so it is purchased for spare.
This review is about item#02493057.