Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY4Z

General-Purpose Relay MY4Z MY4Z AC200/220

4.33 (3)
Item.#
02493163
Mfr.#
MY4Z AC200/220
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.52 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC1V 100microA
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Terminal Shape
Plug-in termination
Installation Shape
Standard form
Weight (g)
About35
Impact Resistance
1000m/s2
Diode
Nothing
Power Consumption (VA, W)
From about 0.9 to about 1.1 (60Hz)
Rated Current (A)
3
Contact Maximum Value
3A
Impact Resistance (Malfunction)
200m/s2
Resistance Load
AC220V 3A,DC24V 3A
Maximum Contact Voltage (V)
AC250,DC125
Operating Ambient Temperature (deg C)
-55 to +70(No freezing No condensation)
Classification
Reference form
Withstand Voltage
Between coil and contacts, contacts between different poles: AC2000V 50 / 60Hz 1min same polarity between contacts: AC1000V 50 / 60Hz 1min
Maximum Voltage (V)
110% of the rated voltage (23 deg C ambient temperature conditions)
Coil Resistance (ohm)
Reference: 12950 (23 degrees when the coil temperature, +15% tolerance AC rated current, - 20%)
Contact Resistance (mohm)
50 or less (with DC5V 1A voltage drop method)
Contact Mechanism
Twin
Maximum Switching Frequency (times/hour)/rated load
1800
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Ambient Humidity
5 to 85%RH
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the withstand voltage) more than 100
Contact Arrangement
4c
Number of Poles
4
Coil Inductance (H)/ Iron Working Time
Reference value: 94.07 (60Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 54.75 (60Hz)
Number of Pins
14
Contact Materials
Au + Ag alloy clad
Indicator Lamp
Nothing
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 0.8A,DC24V 1.5A
CR Circuit
Nothing
Release Voltage
More than 30%
Rated Voltage (V)
AC200/220
Electrical Durability
50 000 times or more (Rated load, switching frequency 1800 times/h, ambient temperature conditions+23 degree C)
Mechanical Durability
(18000 times / h switching frequency) 20 million times or more
Recovery Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Operating Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Rated Current (mA)
50Hz: 6.2 / 6.8,60Hz: 5.3 / 5.8 (23 deg C when the coil temperature, tolerance +15% AC rated current, - 20%)
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Equipment management
4
From Japan
On 2017-11-30 15:00:24
The goods themselves did not have any problems but the packaging was placed on the bottom just into the plastic bag and only one paper was on board as a cushioning material. Electrical parts are many fragile objects, and this relay has a pin, so I would like you to think a little more about wrapping it with bubble wrap or paper.
This review is about item#2493206.
Used in control panel
5
From Japan
On 2015-08-07 14:39:50
Because of the short delivery time, there is no need for inventory stock inside the company
This review is about item#39088953.
Ship switch for remote control selection
4
From Japan
On 2013-05-29 22:05:23
I think that the operation state is good. After that, I do not know how much durability it is, so I will try using it.
This review is about item#02493215.