Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Relay MY4Z

General-Purpose Relay MY4Z MY4ZN AC200/220

4.33 (3)
Item.#
02493206
Mfr.#
MY4ZN AC200/220
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC1V 100microA
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Terminal Shape
Plug-in termination
Installation Shape
Standard form
Contact Maximum Value
3A
Impact Resistance (Malfunction)
200m/s2
Resistance Load
AC220V 3A,DC24V 3A
Maximum Contact Voltage (V)
AC250,DC125
Weight (g)
About35
Impact Resistance
1000m/s2
Diode
Nothing
Power Consumption (VA, W)
From about 0.9 to about 1.1 (60Hz)
Rated Current (A)
3
Withstand Voltage
Between coil and contacts, contacts between different poles: AC2000V 50 / 60Hz 1min same polarity between contacts: AC1000V 50 / 60Hz 1min
Maximum Voltage (V)
110% of the rated voltage (23 deg C ambient temperature conditions)
Coil Resistance (ohm)
Reference: 12950 (23 degrees when the coil temperature, +15% tolerance AC rated current, - 20%)
Contact Resistance (mohm)
50 or less (with DC5V 1A voltage drop method)
Electrical Durability
50 000 times or more (Rated load, switching frequency 1800 times/h, ambient temperature conditions+23 degree C)
Mechanical Durability
(18000 times / h switching frequency) 20 million times or more
Contact Mechanism
Twin
Maximum Switching Frequency (times/hour)/rated load
1800
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Ambient Humidity
5 to 85%RH
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the withstand voltage) more than 100
Contact Arrangement
4c
Number of Poles
4
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC220V 0.8A,DC24V 1.5A
CR Circuit
Nothing
Release Voltage
More than 30%
Rated Voltage (V)
AC200/220
Coil Inductance (H)/ Iron Working Time
Reference value: 94.07 (60Hz)
Coil Inductance (H)/ Iron Opening Time
Reference value: 54.75 (60Hz)
Number of Pins
14
Contact Materials
Au + Ag alloy clad
Indicator Lamp
Yu
Recovery Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Operating Time
Less than 20ms rated operating voltage is applied. Ambient temperature conditions 23 deg C
Rated Current (mA)
50Hz: 6.2 / 6.8,60Hz: 5.3 / 5.8 (23 deg C when the coil temperature, tolerance +15% AC rated current, - 20%)
Operating Ambient Temperature (deg C)
-55 to 60(No freezing No condensation)
Classification
Operation display light built-in
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Equipment management
4
From Japan
On 2017-11-30 15:00:24
The goods themselves did not have any problems but the packaging was placed on the bottom just into the plastic bag and only one paper was on board as a cushioning material. Electrical parts are many fragile objects, and this relay has a pin, so I would like you to think a little more about wrapping it with bubble wrap or paper.
This review is about item#2493206.
Used in control panel
5
From Japan
On 2015-08-07 14:39:50
Because of the short delivery time, there is no need for inventory stock inside the company
This review is about item#39088953.
Ship switch for remote control selection
4
From Japan
On 2013-05-29 22:05:23
I think that the operation state is good. After that, I do not know how much durability it is, so I will try using it.
This review is about item#02493215.