Buy more than* S$200* and get FREE SHIPPING

  • Cable Cord Lock
  • Cable Cord Lock
  • Cable Cord Lock

Cable Cord Lock NC-1

Item.#
02493267
Mfr.#
NC-1
Package Qty.
1Pack(20PC)
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions B (mm)
33.5
Dimensions A (mm)
30
Material
PC,PVC
Attachment Hole
Panel phi21, screw holes G1 / 2 (PF1 / 2)
Dimensions C (mm)
30
Dimensions D (mm)
26
Screw Diameter
G1/2 (PF1/2)
Code Diameter (phi mm)
6-8 (push symbol) S / 8 to 10 (push symbol) M / 10 to 12 (without push symbol)