Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cable Cord Lock
  • Cable Cord Lock
  • Cable Cord Lock

Cable Cord Lock NC-2

Item.#
02493276
Mfr.#
NC-2
Package Qty.
1Pack(10PC)
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Color
Black
Material
PVC
Dimensions B (mm)
48.5
Dimensions A (mm)
46
Attachment Hole
Panel phi33, screw holes G1 (PF1)
Screw Diameter
G1(PF1)
Dimensions C (mm)
47
Dimensions D (mm)
41
Code Diameter (phi mm)
12-14 (push symbol) S / 14 to 17 (push symbol) M / 17 to 19 (without push symbol)