Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory

Mounting Hole Plug, Accessory OB-11

by IDEC
5.00 (1)
Item.#
02493732
Mfr.#
OB-11
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tightening Torque (N ? m)
1.2
Compatible Unit Model
phi30
Protection Structure
IP65 (However, if there is no detent hole)
Purpose
It is used in order to fill the attachment hole with space panel cutout.
Mounting Hole Diameter (phi mm)
30
Type
Metal
Material
Metal (die-cast chrome-plated)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clog holes
5
From Japan
On 2013-06-06 22:39:24
I tried it a lot, but this was the best fit.
This review is about item#08487044.