Buy more than* S$200* and get FREE SHIPPING

  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory

Mounting Hole Plug, Accessory OBP-11

by IDEC
5.00 (1)
Item.#
02493766
Mfr.#
OBP-11
Package Qty.
1PC
Ship pack of
1
6.20 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Color
-
Tightening Torque (N ? m)
1.2
Compatible Unit Model
phi30
Material
Plastic (gray) plug body: ABS Packing: CR rubber
Compatible Panel Thickness (mm)
-
Mounting Hole Diameter (phi mm)
30
Protection Structure
IP65 (However, if there is no detent hole)
Purpose
It is used in order to fill the attachment hole with space panel cutout.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clog holes
5
From Japan
On 2013-06-06 22:39:24
I tried it a lot, but this was the best fit.
This review is about item#08487044.