Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Push Button Rubber Cover
  • Push Button Rubber Cover
  • Push Button Rubber Cover
  • Push Button Rubber Cover

Push Button Rubber Cover OC-11R

by IDEC
4.83 (6)
Item.#
02493802
Mfr.#
OC-11R
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
For cuspidate button. Cannot be mounted on flat type push button switches.
Dimensions A
phi 28
Operating Ambient Temperature (deg C)
-5 - 60
Type
For protruding form buttons
Dimensions C
phi38
Dimension B
19
Dimensions D
11
Material
Nitrile rubber
Compatible Body
phi30ABN series
Color
Red
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Switch cover for mechanical equipment (dustproof, waterproof type)
5
From Japan
On 2017-07-29 09:48:50
The switch cover of equipment purchased over 15 years ago deteriorated and it was damaged. The product that was discontinued as a result of talking to the purchasing maker did not tell the name of the part and even the manufacturer. Since it was usable without trouble other than a cover, I was at a loss so I was able to repair it at an inexpensive place where I ordered DM from my "Monotaro". However, because the price was cheap, it was 2 to 3 kinds, which was expensive. I was lost a lot, I was worried about the material, size, etc. but ordered and delivered the next day was very helpful. I would like to rely on it in the future.
This review is about item#2493802.
Switch cover of anchor winch of vessel
4
From Japan
On 2017-04-05 18:06:53
Replacement of the switch cover of the anchor winch of the ship is satisfied.
This review is about item#2493802.
Switch waterproof
5
From Japan
On 2016-05-02 14:56:13
As for goods, it is the same as what we have used up to now. However, I bought it in Osaka Nihonbashi before, but it was saved because I closed the store.
This review is about item#02493784.
Fishing equipment
5
From Japan
On 2014-02-12 17:24:18
I was satisfied with very good products.
This review is about item#02493784.
In a place where water is applied.
5
From Japan
On 2013-04-18 22:04:28
It is saved because we can replace with this cover alone.
This review is about item#02493793.
Because other than black will be exhausted quickly.
5
From Japan
On 2013-04-18 22:02:37
Because why red and green worse quickly, I am saved.
This review is about item#02493802.