Buy more than* S$200* and get FREE SHIPPING

  • Transparent Button Cover
  • Transparent Button Cover
  • Transparent Button Cover

Transparent Button Cover OC-31

by IDEC
4.00 (3)
Item.#
02493863
Mfr.#
OC-31
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
Unsuitable for outdoor use or on oil.
Color
Transparent
Compatible Body
phi22 HW-TW series
Dimension B
-
Purpose
Places with dust or water.
Material
Rubber made (EPDM)
Compatible
For flat buttons
Dimensions A
-
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Repair of factory equipment
5
From Japan
On 2016-09-30 19:43:29
It does not have to arrange many colors which can be installed later.
This review is about item#2493854.
Machine of the factory
3
From Japan
On 2016-04-17 19:17:26
Although it is repeat purchase, there is somewhat difficulty in durability whether it is influenced by ultraviolet rays, but since there is no other thing transparent in this size, purchase it.
This review is about item#02493854.
Since it is used in a dirty place,
4
From Japan
On 2013-01-23 13:16:13
I do not need the dirty switch body. It would be better to attach it for protection of the switch. Just using it is obvious, but it gets dirty. It is troublesome to loosen the screw on the back of the switch when replacing it. I think that it would be nice if there is a cover for the selector switch.
This review is about item#02493863.