Buy more than* S$200* and get FREE SHIPPING

  • Push Button Rubber Cover
  • Push Button Rubber Cover
  • Push Button Rubber Cover
  • Push Button Rubber Cover

Push Button Rubber Cover OCS-11B

by IDEC
3.25 (4)
Item.#
02493897
Mfr.#
OCS-11B
Package Qty.
1PC
Ship pack of
1
5.51 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
For cuspidate button. Cannot be mounted on flat type push button switches.
Dimension B
19
Operating Ambient Temperature (deg C)
-5 - 60
Type
For protruding form buttons
Dimensions A
phi33
Dimensions C
phi 23
Dimensions D
11
Material
Nitrile rubber
Compatible Body
phi25TWS series
Color
Black
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Repair of the control panel
3
From Japan
On 2016-08-20 00:19:08
Although durability is a concern, it looks very good
This review is about item#02493915.
Replacing the rubber cover of the operation button of the machine
1
From Japan
On 2015-04-24 16:01:02
Since the entry of the mounting screw size is not, but asked twice different model number could not be used to not match the size both eventually
This review is about item#02493915.
Starting and stopping the work of the machine
4
From Japan
On 2015-03-21 07:35:13
Since torn as soon as the non-oil to switch gloves oil with outdoors This product looks good.
This review is about item#02493897.
Used to test machine
5
From Japan
On 2013-03-21 10:10:34
Usage is no problem, but I want you to raise a little more useful life.
This review is about item#02493897.