Buy more than* S$200* and get FREE SHIPPING

  • Push Button Rubber Cover

Push Button Rubber Cover OCS-11G

by IDEC
3.25 (4)
Item.#
02493906
Mfr.#
OCS-11G
Package Qty.
1PC
Ship pack of
1
5.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For cuspidate button. Cannot be mounted on flat type push button switches.
Dimension B
19
Operating Ambient Temperature (deg C)
-5 - 60
Type
For protruding form buttons
Dimensions A
phi33
Dimensions C
phi 23
Dimensions D
11
Material
Nitrile rubber
Compatible Body
phi25TWS series
Color
Green
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Repair of the control panel
3
From Japan
On 2016-08-20 00:19:08
Although durability is a concern, it looks very good
This review is about item#02493915.
Replacing the rubber cover of the operation button of the machine
1
From Japan
On 2015-04-24 16:01:02
Since the entry of the mounting screw size is not, but asked twice different model number could not be used to not match the size both eventually
This review is about item#02493915.
Starting and stopping the work of the machine
4
From Japan
On 2015-03-21 07:35:13
Since torn as soon as the non-oil to switch gloves oil with outdoors This product looks good.
This review is about item#02493897.
Used for testing machine
5
From Japan
On 2013-03-21 10:10:34
I do not have any problem in terms of use, but I would like you to raise the useful life a little more.
This review is about item#02493897.