Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Push Button Rubber Cover

Push Button Rubber Cover OCS-11Y

by IDEC
3.25 (4)
Item.#
02493924
Mfr.#
OCS-11Y
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For cuspidate button. Cannot be mounted on flat type push button switches.
Dimension B
19
Operating Ambient Temperature (deg C)
-5 - 60
Type
For protruding form buttons
Dimensions A
phi33
Dimensions C
phi 23
Dimensions D
11
Material
Nitrile rubber
Compatible Body
phi25TWS series
Color
Yellow
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Repair of control panel
3
From Japan
On 2016-08-20 00:19:08
I am worried about durability, but it looks very good
This review is about item#02493915.
Replacing rubber cover of machine operation button
1
From Japan
On 2015-04-24 16:01:02
Since there was no entry of the mounting screw size, I asked for a different model number twice but eventually neither size was suitable and could not be used
This review is about item#02493915.
Machine start / stop work
4
From Japan
On 2015-03-21 07:35:13
This product is good because it will be torn as soon as it is not oil resistant because it switches with outdoor oiled gloves.
This review is about item#02493897.
Used for testing machine
5
From Japan
On 2013-03-21 10:10:34
I do not have any problem in terms of use, but I would like you to raise the useful life a little more.
This review is about item#02493897.