Buy more than* S$200* and get FREE SHIPPING

  • Push Button Rubber Cover

Push Button Rubber Cover OCW-10B

by IDEC
3.00 (1)
Item.#
02493933
Mfr.#
OCW-10B
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
As contained Insert (button) in the rubber cover, remove the mounting ring and switch Inserts before use.
Dimensions D
9
Color
Black
Type
For flat buttons
Dimensions C
phi 31
Dimensions A
phi 32
Operating Ambient Temperature (deg C)
-5 - 60
Material
Nitrile rubber
Compatible Body
phi22TW series
Dimension B
18.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Repair of control panel
3
From Japan
On 2016-10-22 22:12:43
It turned out better to know the switch to apply specifically.
This review is about item#2493942.