Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Push Button Rubber Cover

Push Button Rubber Cover OCW-10G

by IDEC
3.00 (1)
Item.#
02493942
Mfr.#
OCW-10G
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
As contained Insert (button) in the rubber cover, remove the mounting ring and switch Inserts before use.
Dimension B
18.5
Dimensions D
9
Color
Green
Type
For flat buttons
Dimensions C
phi 31
Dimensions A
phi 32
Operating Ambient Temperature (deg C)
-5 - 60
Material
Nitrile rubber
Compatible Body
phi22TW series
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Repair of control panel
3
From Japan
On 2016-10-22 22:12:43
It turned out better to know the switch to apply specifically.
This review is about item#2493942.