Buy more than* S$200* and get FREE SHIPPING

  • Footswitch Sm2C Series
  • Footswitch Sm2C Series
  • Footswitch Sm2C Series

Footswitch Sm2C Series OFL-1-SM2C

3.00 (1)
Item.#
02494012
Mfr.#
OFL-1-SM2C
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Protection Structure
IP54
Code Attached
1.25mm2 3 core 1.5m
Operating Characteristics
Momentary
Rating
6A-250VAC
Weight (kg)
1.3
TRUSCO Part Number
325-9072
Purpose
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
Built-in Switch
Microswitch Z type
Operating Force
30N(3.1kgf)
Contact Arrangement
1c
Form
Industrial rain proof type
Material
Aluminum die cast
Specification
Central hinge type / with protective cover