Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Padlock Cover
  • Padlock Cover
  • Padlock Cover

Padlock Cover OL-KL1

by IDEC
4.00 (3)
Item.#
02494143
Mfr.#
OL-KL1
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type adapted
phi30 series
Compatible Models
(Full Guard with large, extra large type, extra large Full Guard with arrow-shaped handle those selector switch of 24mm below the front of the panel dimension of the push button switch illuminated pushbutton switch momentary type, the alt
Material
Body: polyarylate resin Packing: nitrile rubber
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Prevent erroneous operation of switch
4
From Japan
On 2016-08-08 16:52:45
Installation completed. Thank you again if you have the opportunity.
This review is about item#40163916.
Used for emergency stop SW
3
From Japan
On 2016-04-06 16:56:14
If it is a mushroom type of emergency stop, I think that it is more convenient to use a slightly larger cover.
This review is about item#02494143.
Misoperation (activation) prevention at maintenance
5
From Japan
On 2014-12-06 13:30:14
If the locking hole can be made a little bigger (long hole), it can lock with multiple keys. A plurality of workers work inside the apparatus, and when the work is finished, keys are removed one by one. If all the keys are not removed (if they all go out) it can be prevented from starting.
This review is about item#02494143.