Buy more than* S$200* and get FREE SHIPPING

  • Plug Form Pin Terminal, Pc Type With A Built-In Pin Terminal,
  • Plug Form Pin Terminal, Pc Type With A Built-In Pin Terminal,
  • Plug Form Pin Terminal, Pc Type With A Built-In Pin Terminal,

Plug Form Pin Terminal, Pc Type With A Built-In Pin Terminal, PC4020F

4.47 (19)
Item.#
02494414
Mfr.#
PC4020F
Package Qty.
1Box(100PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
300
Dimension d (phi mm)
2.4
Dimension D (phi mm)
3.9
Dimension H (mm)
11.2
Dimensions L (mm)
26.2
Operating Temperature Range (deg C)
-40 - +105
Type
Female
Dimension b (phi mm)
3.95
Insulator
Nylon
Electric AWG Wire Conjugation Range (#)
14
Dimension F (mm)
15.5
Wire Conjugation Range (strand-wire) (mm2)
2.0
Incombustibility
UL94V-2
Standard Color
Blue
Dimension B (phi mm)
6.9
Customer Reviews
5 star 12
4 star 6
3 star 0
2 star 0
1 star 1
Review Rating: 4.47
19 Customer Reviews
The reviews are automatic translation.
Disconnection processing
1
From Japan
On 2018-02-01 11:08:48
There is no problem with use. I bought several kinds of plug-in terminals collectively. When I opened the box that arrived and confirmed the contents, only one type was contained. However, all the items were written in the enclosed specification. I contacted you immediately and sent the item. Is not it confirmed when shipping?
This review is about item#2494387.
Wiring repair work
5
From Japan
On 2017-12-20 12:35:55
When disconnection in the middle of the wiring etc., it is very convenient and it is used for 0.75 scaled electric wire
This review is about item#2494371.
Electric wiring
4
From Japan
On 2017-11-20 17:20:15
Although it is not described as on-men in the package, it is saved because it is described in the search of the monotalou.
This review is about item#2494371.
Wiring connection
5
From Japan
On 2017-04-23 09:29:33
It is a convenient item, it is an essential item for work. I will purchase it in the future.
This review is about item#2494371.
Wiring work
5
From Japan
On 2017-04-11 11:27:09
It was nice to buy it very easy to use. It is amazing.
This review is about item#5758593.
For wiring
4
From Japan
On 2016-06-28 09:45:20
It became necessary quickly, when asked where we were always purchasing it was a reply with 2 to 3 days delivery. The price was expensive but it was saved because it was usable on the next day by shipping the day.
This review is about item#02494371.
Connection to mold heater.
4
From Japan
On 2016-06-13 08:03:19
There was no difference with the current product, it was cheap and could be purchased.
This review is about item#02494423.
Connection of wires
5
From Japan
On 2016-03-07 15:14:54
usually
This review is about item#02494387.
Connection part of wire to be detached
4
From Japan
On 2015-08-02 10:02:00
I will appreciate it if you can sell it in an amount of about half because it is not used so much.
This review is about item#02494371.
Connection to mold heater
4
From Japan
On 2015-07-14 16:53:39
It will be saved because it will be ordered at the home center! I will also purchase it next time.
This review is about item#02494414.