Buy more than* S$200* and get FREE SHIPPING

  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape

For Copper Wires Bare Crimped Terminal, R Form, Round Shape R14-8

4.48 (52)
Item.#
02500434
Mfr.#
R14-8
Package Qty.
1Box(100PC)
Ship pack of
1
48.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
32.5
Dimension d (phi mm)
5.8
Dimensions B (mm)
16.0
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Available
Wire Conjugation Range (strand-wire) (mm2)
10.52 - 16.78
Compatible Tool
Manual tool/ (Main body, head) NH9, NH60, NOP60, NOM150
Dimension d2(phi mm)
8.4
Conjugation Wire Range (single)(mm)
3.65 - 4.62
Electric AWG Wire Conjugation Range (#)
6
Dimensions E (mm)
10.0
Dimension D (phi mm)
9.0
Dimension F (mm)
14.5
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Customer Reviews
5 star 35
4 star 9
3 star 6
2 star 2
1 star 0
Review Rating: 4.48
52 Customer Reviews
The reviews are automatic translation.
wiring
5
From Japan
On 2017-01-05 20:16:01
Use plan into an electrical outlet plug terminal. Peace of mind in shape and diameter of exquisite dimension. Very survive because buy finely specified. If possible, if there is optimal or describe in what terminal, how labor also Habukeru to search.
This review is about item#10712432.
In cabtire over terminal
2
From Japan
On 2016-12-05 14:55:51
Very helpful that's cheaper in the high sense of terminal terminal, I kind also Fuyaseru. . .
This review is about item#11085961.
Junction of the wire
2
From Japan
On 2016-11-14 16:06:50
Many confusing kind you've bought the wrong size
This review is about item#10711705.
For crimping of electrical wiring
4
From Japan
On 2016-10-29 16:28:51
A little more, I think that it is good if there is a subdivision sale. If the 100 is for business, not Tsukaikire.
This review is about item#10712292.
Electrical construction
5
From Japan
On 2016-10-17 19:22:26
Since Denzaiya is Saturday Sunday national holiday is a holiday recently survive because there is time to do the work, even such a day.
This review is about item#10711994.
End processing of ground wire
5
From Japan
On 2016-10-05 06:18:11
This time, the air conditioner outdoor unit and water heater of the ground wire, were used at the end processing. Of course, without any problems. Benefits, spent case is also available.
This review is about item#02500452.
Electrical construction
5
From Japan
On 2016-09-02 11:10:38
Buy a size that rarely used in bulk selling. Expensive there is, but it will be saved not in bad inventory.
This review is about item#11085977.
wiring
5
From Japan
On 2016-08-26 16:26:13
You can buy with confidence because it is well-known manufacturers.
This review is about item#10712843.
Electric wiring
5
From Japan
On 2016-07-29 17:41:59
No problem in quality for name brands. Because of the high price than trading company purchase, but it can be purchased in the minority I appreciate it
This review is about item#02500513.
Terminal processing of the wire
5
From Japan
On 2016-06-19 14:34:30
Since the R terminal for 3.5sq is often treats is not a hardware store, just the size of the terminal is thankful to be available.
This review is about item#02500486.