Buy more than* S$200* and get FREE SHIPPING

  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape

For Copper Wires Bare Crimped Terminal, R Form, Round Shape R2-3.5

4.46 (57)
Item.#
02500443
Mfr.#
R2-3.5
Package Qty.
1Box(100PC)
Ship pack of
1
6.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conjugation Wire Range (single)(mm)
1.14 - 1.82
Dimensions B (mm)
6.6
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Available
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Dimension d2(phi mm)
3.7
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Rated Voltage (V)
300
Electric AWG Wire Conjugation Range (#)
16-14
Dimensions E (mm)
4.5
Dimension D (phi mm)
4.2
Dimension F (mm)
6.6
Dimensions L (mm)
14.4
Dimension d (phi mm)
2.3
Compatible Tool
Manual tools/( main body, head) NH1, NH9, NH61
Customer Reviews
5 star 38
4 star 9
3 star 8
2 star 2
1 star 0
Review Rating: 4.46
57 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-05-24 08:55:23
There are no defective products at all, it is very easy to use, and it is safe.
This review is about item#10711784.
Machine maintenance
3
From Japan
On 2017-05-10 02:49:01
It is too big than the size I thought would be helpful if standard sizes were easy to understand even outside my profession
This review is about item#11086013.
Reserve
5
From Japan
On 2017-04-22 15:36:26
I got it because it was cheap and quickly available. I hope to work with you in the future
This review is about item#2500452.
In electrical wiring
5
From Japan
On 2017-02-24 15:52:55
Because I use the terminal of more than 35 years NICHIFU, there is no particular impression. Easy-to-use speaking in particular.
This review is about item#2500452.
At the time of maintenance of the machine
3
From Japan
On 2017-02-10 17:17:14
I use normally. I think that it was good. ............
This review is about item#10712301.
wiring
5
From Japan
On 2017-01-05 20:16:01
Use plan into an electrical outlet plug terminal. Peace of mind in shape and diameter of exquisite dimension. Very survive because buy finely specified. If possible, if there is optimal or describe in what terminal, how labor also Habukeru to search.
This review is about item#10712432.
In cabtire over terminal
2
From Japan
On 2016-12-05 14:55:51
Very helpful that's cheaper in the high sense of terminal terminal, I kind also Fuyaseru. . .
This review is about item#11085961.
Junction of the wire
2
From Japan
On 2016-11-14 16:06:50
Many confusing kind you've bought the wrong size
This review is about item#10711705.
For crimping of electrical wiring
4
From Japan
On 2016-10-29 16:28:51
A little more, I think that it is good if there is a subdivision sale. If the 100 is for business, not Tsukaikire.
This review is about item#10712292.
Electrical construction
5
From Japan
On 2016-10-17 19:22:26
Since Denzaiya is Saturday Sunday national holiday is a holiday recently survive because there is time to do the work, even such a day.
This review is about item#10711994.