Buy more than* S$200* and get FREE SHIPPING

  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape

For Copper Wires Bare Crimped Terminal, R Form, Round Shape R2-4S

4.46 (59)
Item.#
02500461
Mfr.#
R2-4S
Package Qty.
1Box(100PC)
Ship pack of
1
6.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
14.4
Dimension d (phi mm)
2.3
Rated Voltage (V)
300
Electric AWG Wire Conjugation Range (#)
16-14
Dimensions E (mm)
4.5
Dimension D (phi mm)
4.2
Dimension F (mm)
6.6
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Dimension d2(phi mm)
4.3
Conjugation Wire Range (single)(mm)
1.14 - 1.82
Dimensions B (mm)
6.6
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
None
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Compatible Tool
Manual tools/( main body, head) NH1, NH9, NH61
Customer Reviews
5 star 39
4 star 10
3 star 8
2 star 2
1 star 0
Review Rating: 4.46
59 Customer Reviews
The reviews are automatic translation.
Terminal processing of high frequency coil
4
From Japan
On 2017-09-12 11:58:05
Terminal processing became easier by using the crimp terminal, making replacement work easier.
This review is about item#10712423.
Electric wiring
5
From Japan
On 2017-06-12 12:28:46
Crimp terminals are disposable so you need as much. Because the unit price is low, the manufacturer's products are safe
This review is about item#2500373.
Wiring work
5
From Japan
On 2017-05-24 08:55:23
There are no defective products at all, it is very easy to use, and it is safe.
This review is about item#10711784.
Machine maintenance
3
From Japan
On 2017-05-10 02:49:01
It is too big than the size I thought would be helpful if standard sizes were easier to understand except for professionals
This review is about item#11086013.
Reserve
5
From Japan
On 2017-04-22 15:36:26
I got it because it was cheap and quickly available. I hope to work with you in the future
This review is about item#2500452.
With electric wiring
5
From Japan
On 2017-02-24 15:52:55
I am using NICHIF 's terminal for more than 35 years, so I have no particular impressions. In particular it's easy to use.
This review is about item#2500452.
During machine maintenance
3
From Japan
On 2017-02-10 17:17:14
I could use it normally. I think that it was good. · · · · · · · · · · ·
This review is about item#10712301.
wiring
5
From Japan
On 2017-01-05 20:16:01
It is planned to be used as an outlet plug terminal. Reliable with exterior dimensions and hole diameter. It can be bought in detail and it can be bought very much because it can be bought. If possible, if you describe what is best for your terminal, you can save time and effort.
This review is about item#10712432.
At the cap tire terminal
2
From Japan
On 2016-12-05 14:55:51
Terminal terminal is very cheap when it is expensive to feel high price, but it can be increased kind as well. . .
This review is about item#11085961.
Joining of wires
2
From Japan
On 2016-11-14 16:06:50
Many kinds that I bought in wrong size and it is hard to understand
This review is about item#10711705.