The reviews are automatic translation.
ON / OFF of electric circuit
From Japan
On 2018-04-15 22:50:07
I received it two days after placing an order. There is no problem especially about the product.
Inventive club work
From Japan
On 2018-03-23 15:00:07
It operates with light touch and does not become a load
The roller wants a little larger thing for children
Motorcycle repair
From Japan
On 2018-02-04 11:57:40
Italian made motorcycle stop switch defect correspondence. Genuine products because of the time and expense, we ordered with processing premise for reasons close to dimensions. Actually it was saved because I could use it without processing. It is also helpful to have notation of size.
As a replacement for dryer's SW
From Japan
On 2018-02-02 17:44:28
The installation dimensions were just fine and smooth exchange was made and it was very difficult.
Fully automatic mah-jong table repair
From Japan
On 2017-08-15 18:02:29
It is quick and cheap and I appreciate it.
It is a repeater that I have bought many times.
electronic work
From Japan
On 2017-07-27 16:00:46
The reaction was also good, the quality was also solid. With a little easier to set up
I am saved.
People with physical disabilities use it to operate toys and supporting equipment.
From Japan
On 2017-06-12 18:05:02
There is also durability, there is a click feeling, it is very easy to use.
Motorcycle maintenance
From Japan
On 2016-12-24 23:25:57
I use it for the brake switch of Ducati. It is cheap and saved.
Sensor of equipment door
From Japan
On 2016-12-19 07:16:56
Because it is a consumable item, it can be purchased cheaply and quickly, and it is used for various facilities.
For checking the placement of automated equipment
From Japan
On 2016-11-19 10:01:18
As imagined from the catalog, it was small, inexpensive, easy to install and realized a design concept. Continue production continuously from now on.