Buy more than* S$200* and get FREE SHIPPING

  • Micro Basic Switch Type Ss
  • Micro Basic Switch Type Ss
  • Micro Basic Switch Type Ss

Micro Basic Switch Type Ss SS-5GL

4.63 (19)
Item.#
02501274
Mfr.#
SS-5GL
Package Qty.
1Box(10PC)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Appliance Classes
Class I
Protection Structure
IEC IP40
Terminal Type
Soldering terminal
Rated Voltage (V)
AC125
Force for Operating (OF) (N)
Up 0.49
Contact Materials
Silver
Contact Specification
Rivet
Contact Interval
0.5mm
Rated Current (A)
5
Operating Ambient Temperature (deg C)
-25-85 60% RH below (not during freezing or condensation)
Insulation Resistance (Mohm)
More than 100 (at insulation resistance tester DC500V)
Mechanical Durability
More than 30 million times (60 times / min)
Vibration Resistance (malfunction)
1.5mm double amplitude 10 to 55Hz frequency
PTI Tracking Characteristics
175
Contact Arrangement
1c
Minimum Adaptable Load
DC5V 160mA
Impact Resistance (Malfunction)
Maximum200m/s2
Actuator Type
Hinge lever type
Ambient Humidity
Below 85%RH (at 5-35 deg C)
Impact Resistance
Maximum 500m / s 2
Contact Resistance (mohm)
50 Or less (initial value)
Allowable Operating Speed
0.1mm - 1m/S
Inrush Current (A)
Normally closed : maximum 20 normally open : maximum 10
Electrical Durability
More than 200000 times (30 min times / min)
Allowable Operating Frequency
Mechanical: 400 times/min Electrical: 60 times/min
Withstand Voltage
The pole terminals between :AC1000V50/60 Hz 5 min's Live metal parts and Earth between :AC1500V50/60 Hz 5 min Each terminal and non-charging of intermetallic :AC1500V50/60 Hz 5 min (When using separator)
Weight (g)
About 1.6 (PIN push button form)
Customer Reviews
5 star 13
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.63
19 Customer Reviews
The reviews are automatic translation.
Fully automatic mah-jong table repair
5
From Japan
On 2017-08-15 18:02:29
It is quick and cheap and I appreciate it. It is a repeater that I have bought many times.
This review is about item#32577106.
electronic work
4
From Japan
On 2017-07-27 16:00:46
The reaction was also good, the quality was also solid. With a little easier to set up I am saved.
This review is about item#32577106.
People with physical disabilities use it to operate toys and supporting equipment.
5
From Japan
On 2017-06-12 18:05:02
There is also durability, there is a click feeling, it is very easy to use.
This review is about item#39097904.
Motorcycle maintenance
5
From Japan
On 2016-12-24 23:25:57
I use it for the brake switch of Ducati. It is cheap and saved.
This review is about item#32576722.
Sensor of equipment door
4
From Japan
On 2016-12-19 07:16:56
Because it is a consumable item, it can be purchased cheaply and quickly, and it is used for various facilities.
This review is about item#32577106.
For checking the placement of automated equipment
5
From Japan
On 2016-11-19 10:01:18
As imagined from the catalog, it was small, inexpensive, easy to install and realized a design concept. Continue production continuously from now on.
This review is about item#39097791.
Standard
4
From Japan
On 2016-09-04 12:42:07
It is an indispensable switch for the standard type from old days, variously used, highly reliable repair, maintenance
This review is about item#39097712.
Maintenance of TEAC made tape deck T-3600
5
From Japan
On 2016-08-03 17:16:33
The equipment of 40 years ago revived splendidly. It is a nice touch like a brand new one. Although it is natural that the operation feeling is a brand new since switch is made new.
This review is about item#32576731.
sensor
5
From Japan
On 2016-06-13 14:55:51
It works reliably and has reliability
This review is about item#32576731.
Electric winch repair
5
From Japan
On 2016-04-07 18:34:36
I bought it because the microswitch of the electric winch winding detection sensor broke and stopped moving. Repair completed without any problem. Even if I go to Akihabara there is no stock of each shop, I found it with Monotaro san and it reached the next day of order and it was saved. I should have asked Monotaro to start from the beginning.
This review is about item#39097816.