Buy more than* S$200* and get FREE SHIPPING

  • Micro Basic Switch Type Ss
  • Micro Basic Switch Type Ss
  • Micro Basic Switch Type Ss

Micro Basic Switch Type Ss SS-5GL13

4.62 (16)
Item.#
02501283
Mfr.#
SS-5GL13
Package Qty.
1Box(10PC)
Ship pack of
1
23.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Appliance Classes
Class I
Protection Structure
IEC IP40
Impact Resistance
Maximum 500m / s 2
Contact Resistance (mohm)
50 or less (initial value)
Allowable Operating Speed
0.1mm - 1m/S
Minimum Adaptable Load
DC5V 160mA
Impact Resistance (Malfunction)
Maximum200m/s2
Actuator Type
Hinge R lever type
Ambient Humidity
Below 85%RH (at 5-35 deg C)
Inrush Current (A)
Normally closed : maximum 20 normally open : maximum 10
Electrical Durability
More than 200000 times (30 times / min)
Allowable Operating Frequency
Mechanical: 400 times/min Electrical: 60 times/min
Withstand Voltage
Between homopolar terminals: AC1000V 50/60Hz 1 min Between charged metal portions and ground: AC1500V 50 / 60 Hz 1 min between each terminal and non-charged metal parts: AC1500V 50/60Hz 1 min (at the time of separator use)
PTI Tracking Characteristics
175
Contact Arrangement
1c
Contact Materials
Silver
Contact Specification
Rivet
Contact Interval
0.5mm
Rated Current (A)
5
Terminal Type
Soldering terminal
Rated Voltage (V)
AC125
Force for Operating (OF) (N)
Maximum 0.49
Weight (g)
About 1.6 (PIN push button form)
Operating Ambient Temperature (deg C)
-25 to 85 below 60% RH (no freezing or condensation)
Insulation Resistance (Mohm)
100 or more (at insulation resistance tester DC500V)
Mechanical Durability
30 million times or more (60 times / min)
Vibration Resistance (malfunction)
Frequency 10 to 55 Hz Double amplitude 1.5 mm
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Bike maintenance
5
From Japan
On 2016-12-24 23:25:57
It is using the brake switch of Ducati. Cheap and it will be saved.
This review is about item#32576722.
Sensor equipment door
4
From Japan
On 2016-12-19 07:16:56
Since consumables, cheap fast can buy, we use a variety of equipment.
This review is about item#32577106.
For product placement confirmation of automated equipment
5
From Japan
On 2016-11-19 10:01:18
As imagined from the catalog, I was able to realize the mounting easy design concept at a low cost in a small size. We will continue ask production now.
This review is about item#39097791.
Standard
4
From Japan
On 2016-09-04 12:42:07
Standard types from the old days, high reliability are various used Repair, is essential switch to maintenance
This review is about item#39097712.
Maintenance of the TEAC tape deck T-3600
5
From Japan
On 2016-08-03 17:16:33
40 years ago of the equipment was revived in splendid. It is a good feeling like a new one. However the operation feeling since the switch to the new is new, but is a matter of course.
This review is about item#32576731.
sensor
5
From Japan
On 2016-06-13 14:55:51
Operate reliably, and have the confidence
This review is about item#32576731.
Electric winch repair
5
From Japan
On 2016-04-07 18:34:36
Micro-switch of the take outright sensing sensor of electric winch was purchased because it was stuck broken. Without any problems repaired. There is no each shop stock also went to Akihabara, was saved arrived the day after the order is found in Monotarou's. It was good if you ask to Monotarou's from the beginning.
This review is about item#39097816.
Switch for call push button
4
From Japan
On 2016-02-13 17:04:56
You have to use and usually, there is no problem, we do not have, especially improvements.
This review is about item#32576722.
We used to repair the intercom.
5
From Japan
On 2015-11-01 20:32:20
I was satisfied with the goods, but I was surprised to excess packaging. In that kind of packaging, also will consider buying at other stores. Also asked for improvement from the point of view of resources and environmental issues.
This review is about item#39097712.
Torch switch
3
From Japan
On 2015-10-13 17:19:09
Poor contact per exchange of the torch switch. Soldering without if problem possible.
This review is about item#02501256.