Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro Basic Switch Type Ss
  • Micro Basic Switch Type Ss
  • Micro Basic Switch Type Ss

Micro Basic Switch Type Ss SS-5GL2

4.70 (23)
Item.#
02501292
Mfr.#
SS-5GL2
Package Qty.
1Box(10PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Appliance Classes
Class I
Protection Structure
IEC IP40
Contact Resistance (mohm)
50 Or less (initial value)
Allowable Operating Speed
0.1mm - 1m/S
Minimum Adaptable Load
DC5V 160mA
Impact Resistance (Malfunction)
Maximum200m/s2
Actuator Type
Hinge roller lever
Ambient Humidity
Below 85%RH (at 5-35 deg C)
Impact Resistance
Maximum 500m / s 2
Weight (g)
About 1.6 (PIN push button form)
Operating Ambient Temperature (deg C)
-25-85 60% RH below (not during freezing or condensation)
Insulation Resistance (Mohm)
More than 100 (at insulation resistance tester DC500V)
Mechanical Durability
More than 30 million times (60 times / min)
PTI Tracking Characteristics
175
Contact Arrangement
1c
Contact Specification
Rivet
Contact Interval
0.5mm
Rated Current (A)
5
Terminal Type
Soldering terminal
Rated Voltage (V)
AC125
Force for Operating (OF) (N)
Up 0.49
Contact Materials
Silver
Vibration Resistance (malfunction)
1.5mm double amplitude 10 to 55Hz frequency
Inrush Current (A)
Normally closed : maximum 20 normally open : maximum 10
Electrical Durability
More than 200000 times (30 min times / min)
Allowable Operating Frequency
Mechanical: 400 times/min Electrical: 60 times/min
Withstand Voltage
The pole terminals between :AC1000V50/60 Hz 5 min's Live metal parts and Earth between :AC1500V50/60 Hz 5 min Each terminal and non-charging of intermetallic :AC1500V50/60 Hz 5 min (When using separator)
Customer Reviews
5 star 17
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
23 Customer Reviews
The reviews are automatic translation.
ON / OFF of electric circuit
5
From Japan
On 2018-04-15 22:50:07
I received it two days after placing an order. There is no problem especially about the product.
This review is about item#32577097.
Inventive club work
5
From Japan
On 2018-03-23 15:00:07
It operates with light touch and does not become a load The roller wants a little larger thing for children
This review is about item#39097877.
Motorcycle repair
5
From Japan
On 2018-02-04 11:57:40
Italian made motorcycle stop switch defect correspondence. Genuine products because of the time and expense, we ordered with processing premise for reasons close to dimensions. Actually it was saved because I could use it without processing. It is also helpful to have notation of size.
This review is about item#32576722.
As a replacement for dryer's SW
5
From Japan
On 2018-02-02 17:44:28
The installation dimensions were just fine and smooth exchange was made and it was very difficult.
This review is about item#39097807.
Fully automatic mah-jong table repair
5
From Japan
On 2017-08-15 18:02:29
It is quick and cheap and I appreciate it. It is a repeater that I have bought many times.
This review is about item#32577106.
electronic work
4
From Japan
On 2017-07-27 16:00:46
The reaction was also good, the quality was also solid. With a little easier to set up I am saved.
This review is about item#32577106.
People with physical disabilities use it to operate toys and supporting equipment.
5
From Japan
On 2017-06-12 18:05:02
There is also durability, there is a click feeling, it is very easy to use.
This review is about item#39097904.
Motorcycle maintenance
5
From Japan
On 2016-12-24 23:25:57
I use it for the brake switch of Ducati. It is cheap and saved.
This review is about item#32576722.
Sensor of equipment door
4
From Japan
On 2016-12-19 07:16:56
Because it is a consumable item, it can be purchased cheaply and quickly, and it is used for various facilities.
This review is about item#32577106.
For checking the placement of automated equipment
5
From Japan
On 2016-11-19 10:01:18
As imagined from the catalog, it was small, inexpensive, easy to install and realized a design concept. Continue production continuously from now on.
This review is about item#39097791.