Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insulation Coating Crimp-Type Sleeves for Copper Wires, B TypeTg
  • Insulation Coating Crimp-Type Sleeves for Copper Wires, B TypeTg
  • Insulation Coating Crimp-Type Sleeves for Copper Wires, B TypeTg

Insulation Coating Crimp-Type Sleeves for Copper Wires, B TypeTg TGVB-1.25R

4.87 (15)
Item.#
02501764
Mfr.#
TGVB-1.25R
Package Qty.
1Box(100PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
300
UL Standard Acquisition
None
Acquired JIS Standard
None
Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Color
Red
Specification
RoHS compliant
Material (insulator)
Polyvinyl chloride (PVC)
Dimension l (mm)
15.0
Compatible Tool
Manual tool /NH11, NH32 Main body/NA10, NA3 Head/N10 11, N3 11
Material (sleeve)
Oxygen-free-high-conductivity-copper pipe (tin plated)
Electric AWG Wire Conjugation Range (#)
22-16
Dimension D (phi mm)
3.2
Dimensions L (mm)
25.5
Operating Temperature Range (deg C)
-40 - +75
Type
FOR BUTT WELDING JOINT (TYPE B)
Incombustibility
UL94V-0
Dimension d (phi mm)
1.7
CSA Standard Acquisition
Available
Material (Terminal)
Oxygen free high conductivity copper (tin plated)
Customer Reviews
5 star 14
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.87
15 Customer Reviews
The reviews are automatic translation.
Wiring and connection inside audio equipment
3
From Japan
On 2018-05-26 17:22:40
This is hard to use for me, if the cable is covered with a covering, cutting the cable tip a bit short will not let the covering get caught. Vinyl parts protruding from sleeves at both ends are easier to use, or tapers are larger if the inner diameter is larger
This review is about item#6794706.
wiring
5
From Japan
On 2017-10-29 21:08:28
It is used for wiring work. Since it is an item of NICHIF, it has high reliability, and there is no problem at all in use.
This review is about item#6794706.
Wiring work of equipment
5
From Japan
On 2017-08-24 14:35:49
Easy to use when using crimp sleeve (B type) with convenient insulation coating, wiring work.
This review is about item#11088384.
Product production
5
From Japan
On 2017-06-08 08:43:41
Because it is not frequently used, it is very much appreciated that it is sold in units of one bag.
This review is about item#06794706.
Used when dividing into two
5
From Japan
On 2017-02-26 21:22:18
Although unit price is high, reliability is enough and it is easy to use crimping tool for insulation coating.
This review is about item#6887596.
Disconnection of disconnection of equipment tool etc.
5
From Japan
On 2015-10-02 19:42:08
good
This review is about item#06794706.
Butt joint connection
5
From Japan
On 2015-02-13 11:59:08
It is easy to use, inexpensive and satisfied. Quality is also no problem.
This review is about item#11088384.
Relay of electric wire
5
From Japan
On 2013-03-28 16:15:29
I need it enough. Since it is a transparent cover, the certainty of connection can be recognized.
This review is about item#06887587.
Wiring repair
5
From Japan
On 2012-10-04 07:45:44
It is a product that is easy to use because the covering is transparent and easy to check the insertion condition of the wire.
This review is about item#06794706.
For repair
5
From Japan
On 2012-09-22 00:08:17
Then buy
This review is about item#06887587.