Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Prism Standard Type Proximity Sensor Tl-N/-Q

Prism Standard Type Proximity Sensor Tl-N/-Q TL-Q5MC1 2M

4.60 (5)
Item.#
02501782
Mfr.#
TL-Q5MC1 2M
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Setting Distance (mm)
0 - 4
Leakage Current (mA)
-
Output
Direct-current 3 line type NPN
Operating Mode (when approaching objects detected)
NO
Maximum Ink Ejecting Frequency (Hz)
500 (average value)
Working Voltage Range (V)
DC10 - 30
Material (case)
HEAT-RESISTANT ABS
Differential Movement
10% or less of detection distance
Indicator Lamp
Detection display (red)
Withstand Voltage
AC500V 50/60Hz 1 min between Charging batch cables and case
Effect of Temperature
At + 23 degree c within the temperature range of-25 to + 70 degree c when using the sensing range: +/- 20% or less
Consumption Electric Current (mA)
Ten (DC24 V:00) or less
Accessories
Operation manual
Vibration Resistance
10 To 55 Hz double amplitutde 12 1.5mm X,Y, and Z (all directions)
Ambient Temperature (Degree C)
During operation and preservation: each-25 to + 70 (not during freezing or condensation)
Connection Method
Cord drawer type
Cord Length (m)
2
Material (detection surface)
HEAT-RESISTANT ABS
Protection Structure
IEC standard IP67
Type
Non-shielded
Shape
[]17
Power Supply Voltage (V)
DC12-24 Ripple(p-p) Less than 10%
Detection Distance (mm)
5+/-10%
Standard Detective Object (mm)
Iron 15x15x1
Protection Circuit
Reverse connection protection and surge absorption
Ambient Humidity (% RH)
Behavior: when you save: each 35 to 95 (with no condensation)
Insulation Resistance (Mohm)
More than 5 (500 V DC MEGGER MOTH AT) BETWEEN THE CASE AND CHARGE OF BULK
Control Output
Switching capacity to NPN (DC30V below) less than 50ma open collector residual voltage: 1 V or less (code 2 m length and load 50 mA current at time)
Impact Resistance
200 m / s2 X, Y, 10 time for Z all directions
Voltage Influence
Power supply voltage +/- detects when the rated power supply voltage within 10% of the distance +/- 2.5% or less
Detection Object
Magnetic metals (detection distance will be reduced for non magnetic metals.)
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
During repair and maintenance of equipment
5
From Japan
On 2018-02-09 17:02:12
You can use it with confidence in the manufacturer products. Because there are no similar products, relatively expensive, but satisfied.
This review is about item#39098105.
It is used for machine safety equipment.
4
From Japan
On 2016-07-11 13:20:15
It became possible to purchase less expensive than the current product. I wish for further cost reduction.
This review is about item#02501782.
Facility stop sensor
4
From Japan
On 2016-07-05 23:27:29
I replaced it because the sensor of the same type got strange. It's cheap. I bought a code of 5 m, but it was a margin at 2 m. I am using it without problems.
This review is about item#39098062.
Failure substitution for existing machinery
5
From Japan
On 2015-02-22 18:48:35
Manufacturer (OMRGON) It ​​is ready-made and there is no problem
This review is about item#39098114.
It is a sensor widely used in machinery and equipment.
5
From Japan
On 2014-03-13 15:43:39
It is a part you want to arrange immediately as a spare part so it is very helpful to arrive immediately after ordering.
This review is about item#02501782.