Buy more than* S$200* and get FREE SHIPPING

  • Prism Standard Type Proximity Sensor Tl-N/-Q

Prism Standard Type Proximity Sensor Tl-N/-Q TL-Q5MC2 2M

4.60 (5)
Item.#
02501791
Mfr.#
TL-Q5MC2 2M
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Mode (when approaching objects detected)
NC
Maximum Ink Ejecting Frequency (Hz)
500 (average value)
Power Supply Voltage (V)
DC12 to 24 ripple (p-p) 10% or less
Detection Distance (mm)
5+/-10%
Standard Detective Object (mm)
Iron 15 x 15 x 1
Setting Distance (mm)
0 to 4
Material (detection surface)
Heat-resistant ABS
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) 5 or more
Control Output
(Cable length 2m and at the load current 50mA) 1V following: switching capacity: (DC30V or less) residual voltage NPN open collector 50mA or less
Impact Resistance
10 times 200m / s 2 X, Y, Z each direction
Voltage Influence
Rated supply voltage at the time, less than 2.5% +/- of sensing distance at 10% within rated supply voltage +/-
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Protection Circuit
Reverse connection protection, surge absorption
Ambient Humidity (% RH)
Operating and storage: (with no condensation) each 35-95
Protection Structure
IEC standard IP67
Type
Unshielded
Working Voltage Range (V)
DC10 to 30
Material (case)
Heat-resistant ABS
Differential Movement
Less than 10% of the detection distance
Connection Method
Code drawer type
Cord Length (m)
2
Output
DC 3-wire NPN
Consumption Electric Current (mA)
10 or less (DC24V time)
Accessories
Instruction Manual
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Ambient Temperature (Degree C)
Operation time,Reserving time:Each-25 to +70(No condensation, No freezing)
Indicator Lamp
Detection table shown (red)
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC500V
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
During repair and maintenance of equipment
5
From Japan
On 2018-02-09 17:02:12
You can use it with confidence in the manufacturer products. Because there are no similar products, relatively expensive, but satisfied.
This review is about item#39098105.
It is used for machine safety equipment.
4
From Japan
On 2016-07-11 13:20:15
It became possible to purchase less expensive than the current product. I wish for further cost reduction.
This review is about item#02501782.
Facility stop sensor
4
From Japan
On 2016-07-05 23:27:29
I replaced it because the sensor of the same type got strange. It's cheap. I bought a code of 5 m, but it was a margin at 2 m. I am using it without problems.
This review is about item#39098062.
Failure substitution for existing machinery
5
From Japan
On 2015-02-22 18:48:35
Manufacturer (OMRGON) It ​​is ready-made and there is no problem
This review is about item#39098114.
It is a sensor widely used in machinery and equipment.
5
From Japan
On 2014-03-13 15:43:39
It is a part you want to arrange immediately as a spare part so it is very helpful to arrive immediately after ordering.
This review is about item#02501782.