Buy more than* S$200* and get FREE SHIPPING

  • Prism Standard Type Proximity Sensor Tl-N/-Q

Prism Standard Type Proximity Sensor Tl-N/-Q TL-Q5MD1 2M

4.60 (5)
Package Qty.
Ship pack of
37.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Detection Distance (mm)
Standard Detective Object (mm)
Iron 18 x 18 x 1
Setting Distance (mm)
0 to 4
Leakage Current (mA)
0.8 or less
DC 2-wire
Operating Mode (when approaching objects detected)
Maximum Ink Ejecting Frequency (Hz)
500 (average value)
Working Voltage Range (V)
DC10 to 30
Effect of Temperature
Within a temperature range of -25 to + 70deg C + 23deg C during the sensing distance + 10% or less
Consumption Electric Current (mA)
Instruction Manual
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Ambient Temperature (Degree C)
Operation time,Reserving time:Each-25 to +70(No condensation, No freezing)
Indicator Lamp
Operation table shown (red), setting table shown (green)
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC1000V
Material (case)
Heat-resistant ABS
Differential Movement
Less than 10% of the detection distance
Connection Method
Code drawer type
Cord Length (m)
Material (detection surface)
Heat-resistant ABS
Protection Structure
IEC standard IP67
Power Supply Voltage (V)
DC12 to 24 ripple (p-p) 10% or less
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Control Output
(Load current 100mA, cord length 2m at the time) 3.3V below: switching capacity: 3 to 100mA residual voltage
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Voltage Influence
Rated supply voltage at the time, less than 2.5% of sensing distance +/- 15% within rated supply voltage +/-
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Protection Circuit
Load short-circuit protection, surge absorption
Ambient Humidity (% RH)
Operating and storage: (with no condensation) each 35-95
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
During repair and maintenance of equipment
From Japan
On 2018-02-09 17:02:12
You can use it with confidence in the manufacturer products. Because there are no similar products, relatively expensive, but satisfied.
This review is about item#39098105.
It is used for machine safety equipment.
From Japan
On 2016-07-11 13:20:15
It became possible to purchase less expensive than the current product. I wish for further cost reduction.
This review is about item#02501782.
Facility stop sensor
From Japan
On 2016-07-05 23:27:29
I replaced it because the sensor of the same type got strange. It's cheap. I bought a code of 5 m, but it was a margin at 2 m. I am using it without problems.
This review is about item#39098062.
Failure substitution for existing machinery
From Japan
On 2015-02-22 18:48:35
Manufacturer (OMRGON) It ​​is ready-made and there is no problem
This review is about item#39098114.
It is a sensor widely used in machinery and equipment.
From Japan
On 2014-03-13 15:43:39
It is a part you want to arrange immediately as a spare part so it is very helpful to arrive immediately after ordering.
This review is about item#02501782.