Buy more than* S$200* and get FREE SHIPPING

  • Proximity Sensor Flat Type Tl-W

Proximity Sensor Flat Type Tl-W TL-W1R5MC1 2M

5.00 (2)
Package Qty.
Ship pack of
37.99 SGD
Shipped after 2018-03-28
Now we ship to...
...see all
Item Feature
Working Voltage Range (V)
DC10 to 30
Material (case)
Heat-resistant ABS
Differential Movement
Less than 10% of the detection distance
Connection Method
Code drawer type
Cord Length (m)
Material (detection surface)
Heat-resistant ABS
Protection Structure
IEC standard IP67
Protection Circuit
Reverse connection protection, surge absorption
Ambient Humidity (% RH)
Operating and storage: (with no condensation) each 35-95
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Control Output
(Cable length 2m and at the load current 100mA) 1V following: switching capacity: (DC30V or less) residual voltage NPN open collector 100mA or less
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Ambient Temperature (Degree C)
Operation time,Reserving time:Each-25 to +70(No condensation, No freezing)
Indicator Lamp
Detection table shown (red)
Power Supply Voltage (V)
DC12 to 24 ripple (p-p) 10% or less
Detection Distance (mm)
Standard Detective Object (mm)
Iron 8 x 8 x 1
Setting Distance (mm)
0 to 1.2
Leakage Current (mA)
DC 3-wire NPN
Operating Mode (when approaching objects detected)
Maximum Ink Ejecting Frequency (Hz)
1k or more
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC1000V
Effect of Temperature
Within a temperature range of -25 to + 70deg C + 23deg C during the sensing distance + 10% or less
Consumption Electric Current (mA)
(DC24V time, no load) 15 or less
Bracket, manual mounting
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Voltage Influence
Rated supply voltage at the time, less than 2.5% +/- of sensing distance at 10% within rated supply voltage +/-
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For panel closing
From Japan
On 2017-09-20 14:46:28
The cause of the breakdown was a cause other than the product, so it is very helpful in products that can be used long without problems
This review is about item#2501843.
Used as sensor of ZEN
From Japan
On 2015-04-08 19:12:54
As a sensor of ZEN Proximity Sansar has a proven track record
This review is about item#02501816.