Buy more than* S$200* and get FREE SHIPPING

  • Proximity Sensor Flat Type Tl-W

Proximity Sensor Flat Type Tl-W TL-W3MC1 2M

5.00 (2)
Item.#
02501825
Mfr.#
TL-W3MC1 2M
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material (case)
Heat resistant ABS
Differential Movement
Less than 10% of detection distance
Connection Method
Cord draw out type
Cord Length (m)
2
Material (detection surface)
Heat resistant ABS
Protection Structure
IEC STANDARDS IP67
Type
Non-shielded
Working Voltage Range (V)
DC10 - 30
Protection Circuit
Reverse polarity protection, surge absorption
Ambient Humidity (% RH)
During operation, Storage : each 35 to 95 ( However, no condensation)
Insulation Resistance (Mohm)
More than 50 (with DC500V mega) between charging bundle and case
Control Output
Switching capacity: NPN open collector 100 mA or less (below DC30V) Residual voltage: 1 V or less (when cord is 2m long and current load is 100 mA )
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Vibration Resistance
10 to 55Hz double amplitude 1.5mm in X, Y, Z directions, 2h each
Ambient Temperature (Degree C)
During operation and storage: each -25 to +70 ( However, no freezing or condensation)
Indicator Lamp
Detection indicator (red)
Detection Distance (mm)
3+/-10%
Standard Detective Object (mm)
Iron 12x12x1
Setting Distance (mm)
0 - 2.4
Leakage Current (mA)
-
Output
Direct-current 3 wire type NPN
Operating Mode (when approaching objects detected)
NO
Maximum Ink Ejecting Frequency (Hz)
Above 600
Power Supply Voltage (V)
DC12 to 24 Below ripple (p-p)10%
Withstand Voltage
AC1000V 50/60Hz 1min, Between charging bundle and case
Effect of Temperature
At +23 degree c within the temperature range of -25 to + 70 degree c the detection distance is below +/- 10%
Consumption Electric Current (mA)
15 OR LESS (During no load, DC24V)
Accessories
Attaching portion metal fittings, operation manual
Impact Resistance
500m/s 2 X, Y, Z direction 3 times each
Voltage Influence
It is +/-2.5% or less of detection distance at the time of rated supply voltage at +/-10% of rated-supply-voltage within the limits.
Detection Object
Magnetic metals (detection distance will be reduced for non magnetic metals.)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For panel closing
5
From Japan
On 2017-09-20 14:46:28
The cause of the breakdown was a cause other than the product, so it is very helpful in products that can be used long without problems
This review is about item#2501843.
Used as sensor of ZEN
5
From Japan
On 2015-04-08 19:12:54
As a sensor of ZEN Proximity Sansar has a proven track record
This review is about item#02501816.