Buy more than* S$200* and get FREE SHIPPING

  • Proximity Sensor Flat Type Tl-W

Proximity Sensor Flat Type Tl-W TL-W5MC1 2M

5.00 (1)
Item.#
02501843
Mfr.#
TL-W5MC1 2M
Package Qty.
1PC
Ship pack of
1
39.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Mode (when approaching objects detected)
NO
Maximum Ink Ejecting Frequency (Hz)
500 or more
Power Supply Voltage (V)
DC12 to 24 Below ripple (p-p)10%
Detection Distance (mm)
5+/-10%
Standard Detective Object (mm)
Iron 18x18x1
Setting Distance (mm)
0 - 4
Leakage Current (mA)
-
Output
Direct-current 3 wire type NPN
Voltage Influence
Within the rated supply voltage range of +/-20%, at rated supply voltage, detection distance is less than 2.5% +/-
Detection Object
Magnetic metals (detection distance will be reduced for non magnetic metals.)
Protection Circuit
Reverse polarity protection, surge absorption
Ambient Humidity (% RH)
During operation, Storage : each 35 to 95 ( However, no condensation)
Insulation Resistance (Mohm)
More than 50 (with DC500V mega) between charging bundle and case
Control Output
Switching capacity to NPN open collector DC12V: 50 mA or less (DC30V below), DC24V: 100 mA or less (DC30V below) residual voltage: 1 V or less (when cord is 2m long and current load is 50mA )
Impact Resistance
500m/s 2 X, Y, Z direction 3 times each
Protection Structure
IEC STANDARDS IP67
Type
Non-shielded
Working Voltage Range (V)
DC10 - 30
Material (case)
Heat resistant ABS
Differential Movement
Less than 10% of detection distance
Connection Method
Cord draw out type
Cord Length (m)
2
Material (detection surface)
Heat resistant ABS
Vibration Resistance
10 to 55Hz double amplitude 1.5mm in X, Y, Z directions, 2h each
Ambient Temperature (Degree C)
During operation and storage: each -25 to +70 ( However, no freezing or condensation)
Indicator Lamp
Detection indicator (red)
Withstand Voltage
AC1000V 50/60Hz 1min, Between charging bundle and case
Effect of Temperature
At +23 degree c within the temperature range of -25 to + 70 degree c the detection distance is below +/- 10%
Consumption Electric Current (mA)
10 or less
Accessories
Instruction manual
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use as ZEN of sensor
5
From Japan
On 2015-04-08 19:12:54
Used in proximity Sansa has a track record as ZEN of sensor
This review is about item#02501816.