Buy more than* S$200* and get FREE SHIPPING

  • Proximity Sensor Flat Type Tl-W

Proximity Sensor Flat Type Tl-W TL-W5MD1 2M

5.00 (1)
Item.#
02501852
Mfr.#
TL-W5MD1 2M
Package Qty.
1PC
Ship pack of
1
39.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IEC standard IP67
Type
Unshielded
Working Voltage Range (V)
DC10 to 30
Material (case)
Heat-resistant ABS
Differential Movement
Less than 10% of the detection distance
Connection Method
Code drawer type
Cord Length (m)
2
Material (detection surface)
Heat-resistant ABS
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Protection Circuit
Load short-circuit protection, surge absorption
Ambient Humidity (% RH)
Operating and storage: (with no condensation) each 35-95
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Control Output
(Cable length 2m and at the load current 100mA) 3.3V below: switching capacity: 3 to 100mA residual voltage
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Voltage Influence
Rated supply voltage at the time, less than 2.5% of sensing distance +/- 15% within rated supply voltage +/-
Output
DC 2-wire
Operating Mode (when approaching objects detected)
NO
Maximum Ink Ejecting Frequency (Hz)
500 (average value)
Power Supply Voltage (V)
DC12 to 24 ripple (p-p) 10% or less
Detection Distance (mm)
5+/-10%
Standard Detective Object (mm)
Iron 18 x 18 x 1
Setting Distance (mm)
0 to 4
Leakage Current (mA)
0.8 or less
Ambient Temperature (Degree C)
Operation time,Reserving time:Each-25 to +70(No condensation, No freezing)
Indicator Lamp
Operation table shown (red), setting table shown (green)
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC1000V
Effect of Temperature
Within a temperature range of -25 to + 70deg C + 23deg C during the sensing distance + 10% or less
Consumption Electric Current (mA)
-
Accessories
Instruction Manual
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use as ZEN of sensor
5
From Japan
On 2015-04-08 19:12:54
Used in proximity Sansa has a track record as ZEN of sensor
This review is about item#02501816.