Buy more than* S$200* and get FREE SHIPPING

  • 2 circuit limit switch WLCA
  • 2 circuit limit switch WLCA
  • 2 circuit limit switch WLCA

2 circuit limit switch WLCA WLCA12-2

Item.#
02502981
Mfr.#
WLCA12-2
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Electrical Durability
More than 750,000
Terminal Screws
4-M4
Impact Resistance (Malfunction)
More than 300 m/s2
Return Force (N)
Reference Value RF(minimum): 0.49
Ambient Humidity
35 - 95%RH
Impact Resistance
More than 1000 m/s2
Rated Frequency (Hz)
50/60
Flowing Current (A)
10
Short Circuit Protection Installation
10A fuse type gG or gI (IEC269)
Protection Structure
IP67
Operating Ambient Temperature (deg C)
-10 to 80 (however, no freezing)
Allowable Operating Frequency
Mechanical: 120 rounds/min Electrical: 30 times/min
Allowable Operating Speed
1 mm - 1 m/s (in the case of WLCA2 type)
Withstand Voltage
Homopolar terminal spacing: AC600V 50/60Hz 1min Between each terminal and earth:AC1500V 50/60Hz 1min/Uimp 2.5kV Between each terminal and non-charging metal:AC1500V 50/60Hz 1min/Uimp 2.5kV
Head Specification
(Single-sided operation)x, (head attachment) 4 -way possible.
Switch
General internal switch 1a1b contact type
Weight (g)
About 275 (in the case of WLCA2 type)
Specification
Takes adVantage of the long length of the roller and leVers, and has a body that can be treaded roughly.(Requires an attention for telegraphing)Conduit size: G1/2
Operation Indicator
Not available
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Mechanical Durability
More than 1500 million times
Appliance Classes
classI
Vibration Resistance (malfunction)
10 to 55Hz 1.5mm frequency
Ground Terminal
Without
Type
Standard type
Force for Operating (OF) (N)
A maximum of 8.83
Environmental Information
Standard type
Electric Rating
Standard type
Contact Resistance (mohm)
25 or less (initial value)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Rated Enclosed Thermal Current
10A, 0.5A(EN60947-5-1)
Conditional Short Circuit Current
100A(EN60947-5-1)
Actuator Type
Adjustable roller, lever type (overrun type 90degree movement type)
Differential Travel
Reference value: MD (maximum): 12degree
Opreration
Reference value The motion OT (minimum) after motion PT:25 +/-5, degree operation to operation: 60 degrees
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Inrush Current (A)
Normally-closed path: Maximum 30 Normally-opened path: Maximum 20