Buy more than* S$200* and get FREE SHIPPING

  • Two-Circuit Limit Switch/Long-Life Two-Circuit Limit Switch
  • Two-Circuit Limit Switch/Long-Life Two-Circuit Limit Switch
  • Two-Circuit Limit Switch/Long-Life Two-Circuit Limit Switch

Two-Circuit Limit Switch/Long-Life Two-Circuit Limit Switch WLCA2-2N

4.67 (12)
Item.#
02503024
Mfr.#
WLCA2-2N
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Ground Terminal
Without
Impact Resistance
More than 1000 m/s2
Weight (g)
About 275 (in the case of WLCA2 type)
Short Circuit Protection Installation
10A fuse type gG or gI (IEC269)
Electric Rating
Standard type
Electrical Durability
More than 750,000
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Ambient Humidity
35 - 95%RH
TRUSCO Part Number
102-0803
Return Force (N)
Reference Value RF(minimum): 1.18
Vibration Resistance (malfunction)
10 to 55Hz 1.5mm frequency
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Allowable Operating Frequency
Mechanical: 120 rounds/min Electrical: 30 times/min
Conditional Short Circuit Current
100A(EN60947-5-1)
Withstand Voltage
Homopolar terminal spacing: AC600V 50/60Hz 1min Between each terminal and earth:AC1500V 50/60Hz 1min/Uimp 2.5kV Between each terminal and non-charging metal:AC1500V 50/60Hz 1min/Uimp 2.5kV
Actuator Type
Roller lever type (Oba travel type 90-degree operation type)
Type
Standard type
Differential Travel
Reference value: MD (maximum): 12degree
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Rated Frequency (Hz)
50/60
Flowing Current (A)
10
Environmental Information
Standard type
Protection Structure
IP67
Contact Resistance (mohm)
25 or less (initial value)
Operating Ambient Temperature (deg C)
-10 to 80 (however, no freezing)
Terminal Screws
4-M4
Mechanical Durability
More than 1500 million times
Impact Resistance (Malfunction)
More than 300 m/s2
Appliance Classes
classI
Operation Indicator
Not available
Inrush Current (A)
Normally-closed path: Maximum 30 Normally-opened path: Maximum 20
Rated Enclosed Thermal Current
10A, 0.5A(EN60947-5-1)
Specification
The stroke of rotation direction is 45 to 90 degrees (depends on model type). Lever can be set in 360 degrees as you like. Use for wide range of work from determination of location to work inspection Conduit size: G1/2
Allowable Operating Speed
1 mm - 1 m/s (in the case of WLCA2 type)
Head Specification
(Single-sided operation), (head attachment) 2 directions are possible.
Switch
General internal switch 1a1b contact type
Force for Operating (OF) (N)
Maximum 9.61
Opreration
Reference value Movement until motion PT: Maximum 20degree Movement after motion OT (Minimum): 70degree
Customer Reviews
5 star 10
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Freezer doors opening prevention
5
From Japan
On 2018-05-01 17:30:09
There is no result attached yet during the test, yet I do not know the impressions or improvements yet.
This review is about item#84832.
During machine maintenance
3
From Japan
On 2018-01-30 16:33:55
Currently used as replacement and spare parts I purchased it, but it can be used without problem.
This review is about item#84832.
Simple lift level setting
5
From Japan
On 2017-10-02 15:12:34
Robustness, accuracy, ease of installation etc. Sufficient goals can be achieved
This review is about item#2503024.
Used as pull string switch of electric toe of refrigerator compartment
5
From Japan
On 2017-08-11 13:33:45
I turned on and off normally I thought how durability is because frequent entrance and exit
This review is about item#84866.
As repair parts to take the machine tinning
5
From Japan
On 2017-07-13 17:06:53
Relatively easy to use, I always find it useful. *****
This review is about item#2087127.
It is used for automatic machine folding positioning.
3
From Japan
On 2016-10-31 17:08:45
It is used for automatic machine folding positioning. I put it for stock.
This review is about item#2087093.
Factory lift
5
From Japan
On 2016-07-12 07:22:14
It's a special switch, but you can order with one. It is also a reliable manufacturer.
This review is about item#02502981.
Machine control
5
From Japan
On 2015-05-08 15:21:39
It worked as usual and was very helpful.
This review is about item#02503015.
Machine repair (parts replacement)
5
From Japan
On 2015-02-17 10:05:19
Purchased for stock replenishment. I bought it with 10% OFF campaign, so it cost about 1000 yen by 2 pieces. Thank you very much.
Plant equipment open / shut confirmation equipment
5
From Japan
On 2013-04-11 10:29:56
Since the product is made by OMRON which can be trusted, there was no problem. Notably, it was good that the response from ordering to arrival to Monotaro got to work early without stopping the factory.
This review is about item#02087084.