Buy more than* S$200* and get FREE SHIPPING

  • Two-Circuit Limit Switch/Long-Life Two-Circuit Limit Switch

Two-Circuit Limit Switch/Long-Life Two-Circuit Limit Switch WLCA2-LE

4.64 (11)
Item.#
02503033
Mfr.#
WLCA2-LE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Ambient Humidity
35 to 95%RH
Impact Resistance (Malfunction)
300m / s 2 more
Appliance Classes
classI
Ground Terminal
None
Impact Resistance
1000m / s 2 more
Weight (g)
(In the case of form WLCA2) About275
Short Circuit Protection Installation
GI or 10A fuse type gG (IEC269)
Electric Rating
Standard Type
Electrical Durability
750000 times or more
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Opreration
OT movement of 15 +/- 5 degree after operation (Min): PT movement to a reference value operations 30 degree
Operation Indicator
Neon lamp
Inrush Current (A)
(break contact) up to 30, (make contact) up to 20
Rated Enclosed Thermal Current
10A,0.5A(EN60947-5-1)
Specification
The stroke to the rotative direction is 45 to 90 degrees (it depends on model type). Lever can be set in 360 degrees as you like. Use for wide range of work from determination of location to work inspection. Conduit size: G1/2
Allowable Operating Speed
(In the case of form WLCA2) 1mm to 1m / s
Head Specification
(Unilateral action) x, (head mounted) four directions possible
Switch
General Built-in switch 1a1b contact form
Force for Operating (OF) (N)
Max13.34
Mechanical Durability
15 million times or more
Return Force (N)
Reference value RF (Min): 2.23
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm
Rated Frequency (Hz)
50/60
Flowing Current (A)
10
Environmental Information
Standard Type
Protection Structure
IP67
Contact Resistance (mohm)
25 or less (initial value)
Operating Ambient Temperature (deg C)
(No freezing) -10 to 80
Terminal Screws
4-M4
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Allowable Operating Frequency
Mechanical: 120 times / min Electrical: 30 times / min
Conditional Short Circuit Current
100A(EN60947-5-1)
Withstand Voltage
AC2200V 50 / 60Hz 1min / Uimp 2.5kV: non-charging metal part between the 50 / 60Hz 1min / Uimp 2.5kV each terminal AC2200V: ground between the 50 / 60Hz 1min each terminal AC1000V: same extreme child between
Actuator Type
Roller lever type (reference type R38)
Type
Standard type
Differential Travel
Reference values​​: MD (maximum): 12 degree
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2018-01-30 16:33:55
Currently used as replacement and spare parts I purchased it, but it can be used without problem.
This review is about item#84832.
Simple lift level setting
5
From Japan
On 2017-10-02 15:12:34
Robustness, accuracy, ease of installation etc. Sufficient goals can be achieved
This review is about item#2503024.
Used as pull string switch of electric toe of refrigerator compartment
5
From Japan
On 2017-08-11 13:33:45
I turned on and off normally I thought how durability is because frequent entrance and exit
This review is about item#84866.
As repair parts to take the machine tinning
5
From Japan
On 2017-07-13 17:06:53
Relatively easy to use, I always find it useful. *****
This review is about item#2087127.
It is used for automatic machine folding positioning.
3
From Japan
On 2016-10-31 17:08:45
It is used for automatic machine folding positioning. I put it for stock.
This review is about item#2087093.
Factory lift
5
From Japan
On 2016-07-12 07:22:14
It's a special switch, but you can order with one. It is also a reliable manufacturer.
This review is about item#02502981.
Machine control
5
From Japan
On 2015-05-08 15:21:39
It worked as usual and was very helpful.
This review is about item#02503015.
Machine repair (parts replacement)
5
From Japan
On 2015-02-17 10:05:19
Purchased for stock replenishment. I bought it with 10% OFF campaign, so it cost about 1000 yen by 2 pieces. Thank you very much.
Plant equipment open / shut confirmation equipment
5
From Japan
On 2013-04-11 10:29:56
Since the product is made by OMRON which can be trusted, there was no problem. Notably, it was good that the response from ordering to arrival to Monotaro got to work early without stopping the factory.
This review is about item#02087084.
Installation on tapping machine.
5
From Japan
On 2012-07-07 13:43:12
Installation on tapping machine. Things that used to be old became old, I bought this. You can make it solid. I think there is no problem. I made the fixing hardware in-house.
This review is about item#02503006.