Buy more than* S$200* and get FREE SHIPPING

  • 2-Circuit Limit-Switch WLD-, Plunger Type

2-Circuit Limit-Switch WLD-, Plunger Type WLD2

5.00 (1)
Item.#
02503042
Mfr.#
WLD2
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Conditional Short Circuit Current
100A(EN60947-5-1)
Terminal Screws
4-M4
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Force for Operating (OF) (N)
Maximum 26.67
Actuator Type
Top roller plunger type
Rated Enclosed Thermal Current
10A, 0.5A(EN60947-5-1)
Short Circuit Protection Installation
10A fuse type gG or gI (IEC269)
Differential Travel
Reference value MD(Maximum): 1 mm
Environmental Information
Standard type
Electric Rating
Standard type
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Mechanical Durability
15 million times or more
Ground Terminal
None
Withstand Voltage
Homopolar terminal spacing: AC1000V 50/60Hz 1min Between each terminal and earth: AC2200V 50/60Hz 1min/Uimp 2.5kV Between each terminal and non-charging metal part: AC2200V 50/60Hz 1min/Uimp 2.5kV
Switch
General internal switch, 1a1b contact type
Specification
Operations like hydraulic and air sealing promise a high accuracy position detection. (Operation should follow body move, according not to weight on plunger) Conduit size: G1/2
Allowable Operating Frequency
Mechanical: 120 times/min Electrical: 30 times/min
Allowable Operating Speed
1 mm to 1 m/s (in the case of WLCA2 type)
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Contact Resistance (mohm)
25 or less (initial value)
Rated Frequency (Hz)
50/60
Protection Structure
IP67
Vibration Resistance (malfunction)
10 to 55 Hz, double amplitude 1.5mm
Operation Indicator
None
Ambient Humidity
35 - 95%RH
Impact Resistance
Above 1000 m/s2
Appliance Classes
class[I]
Electrical Durability
750,000 times or more
Operating Ambient Temperature (deg C)
-10 to 80 (however,no freezing)
Return Force (N)
RF(minimum): 8.92
Flowing Current (A)
10
Impact Resistance (Malfunction)
Above 300m/s2
Opreration
Reference value, movement until operation PT(Maximum): 1.7mm movement after operation OT (minimum): 5.6mm Operating position OP: 44+/-0.8mm Operating limited position (Maximum): 39.5mm
Type
Standard type
Inrush Current (A)
Normally-closed path: Maximum 30 Nomally-opened path: Maximum 20
Head Specification
(Single-sided operation), (head attachment) 4 direction movement possible
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange with existing products
5
From Japan
On 2013-02-05 15:39:18
There was no problem at all in use.
This review is about item#35460196.