Buy more than* S$200* and get FREE SHIPPING

  • Double-Circuit Limit-Switch WLNJ-, Flexible Rod Shaped
  • Double-Circuit Limit-Switch WLNJ-, Flexible Rod Shaped
  • Double-Circuit Limit-Switch WLNJ-, Flexible Rod Shaped

Double-Circuit Limit-Switch WLNJ-, Flexible Rod Shaped WLNJ

4.70 (10)
Item.#
02503051
Mfr.#
WLNJ
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Terminal Screws
4-M4
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Electric Rating
Standard type
Contact Resistance (mohm)
25 or less (initial value)
Allowable Operating Speed
1mm - 0.5m/s
Mechanical Durability
More than 1500 million times
Ground Terminal
Without
Force for Operating (OF) (N)
maximum of 1.47
Ambient Humidity
35 - 95%RH
Impact Resistance
More than 1000 m/s2
Short Circuit Protection Installation
10A fuse type gG or gI (IEC269)
Environmental Information
Standard type
Allowable Operating Frequency
Mechanical: 120 times/min Mechanical: 30 times/min
Withstand Voltage
Homopolar terminal spacing: AC1000V 50/60Hz 1min Between each terminal and earth:AC2200V 50/60Hz 1min/Uimp 2.5kV Between each terminal and non-charging metal:AC2200V 50/60Hz 1min/Uimp 2.5kV
Opreration
Reference value Motion PT to operation: 20+/-10 mm
Specification
Conduit size: G1/2
Conditional Short Circuit Current
100A(EN60947-5-1)
Rated Frequency (Hz)
50/60
Protection Structure
IP67
Electrical Durability
More than 750,000
Operating Ambient Temperature (deg C)
-10 to 80 (however, no freezing)
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Flowing Current (A)
10
Operation Indicator
Not available
Rod Diameter (mm)
6.5
Rated Enclosed Thermal Current
10A, 0.5A(EN60947-5-1)
Type
Standard type
Differential Travel
-
Appliance Classes
classI
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Actuator Type
Flexible rod type (coil spring type)
Switch
General internal switch 1a1b contact type
Inrush Current (A)
Normally-closed path: Maximum 30 Normally-opened path: Maximum 20
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
When product removal is confirmed
5
From Japan
On 2017-12-09 17:24:28
Hopefully the strength of the flexible rod is a bit higher.
This review is about item#35460512.
Machine tool start SW
5
From Japan
On 2017-11-14 23:24:49
I use it to start machine tools. Lifetime will come about three to five years approximately 500 times a day. I calculate roughly and operate 30 to 600 thousand times, so I think that reliability is outstanding.
This review is about item#2503051.
Used for back limit alarm of forklift
5
From Japan
On 2017-10-26 21:06:11
I used it for a back limit alarm switch of a forklift. We have nearly achieved our objectives.
This review is about item#2503051.
Fill alarm
5
From Japan
On 2016-11-11 15:54:45
Because monotaro purchase can be purchased cheaper than other stores, one stock always for permanent
This review is about item#35460424.
Staircase elevator limiter
5
From Japan
On 2016-08-17 20:57:40
Mail order purchase is very easy and convenient
This review is about item#2503051.
machine
4
From Japan
On 2016-02-24 22:05:11
It can be used without problems.
This review is about item#02503051.
Machine switch
3
From Japan
On 2014-09-17 13:24:28
The price is cheaper than other companies' purchase, and it is satisfied quickly of the delivery date. It is okay not to add a shipping cost. I will rip it.
This review is about item#02503051.
Transfer line
5
From Japan
On 2012-07-20 18:06:21
The price was more expensive than the purchase price by more than 20%, but ordered as it was possible to ship on the same day. There is no dissatisfaction with the product.
This review is about item#06896653.
Production line
5
From Japan
On 2012-05-17 12:20:22
It is about 500 yen cheaper than the market price. I checked the price of all the limit switches, but it is still 500 yen cheaper. I will continue to purchase it from now on.
This review is about item#02503051.
Switch for boom warning lamp of crane (switch for running trouble alarm lamp with boom stretched up)
5
From Japan
On 2012-03-21 19:37:57
It is a good product to install and operate well
This review is about item#02503051.