Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, General TypeXg4 Mil Type Socket
  • Flat Cable Connector, General TypeXg4 Mil Type Socket
  • Flat Cable Connector, General TypeXg4 Mil Type Socket

Flat Cable Connector, General TypeXg4 Mil Type Socket XG4M-1630

Item.#
02503146
Mfr.#
XG4M-1630
Package Qty.
1Pack(10PC)
Ship pack of
1
16.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
1
Pitch (mm)
1.27
Connection Type
Welding
Number of Poles
16
Insulation Resistance (Mohm)
More than 103 (DC500V)
Dimensions B (mm)
17.78
Polar Guide
1
Material (Housing)
PBT resin containing glass (UL94V-0) / black
Single Removal Force
39N or higher (.64mm at a test gauge)
Compatible Standard
MIL standards (MIL-C-83503) UL standard (file No.E103202) certification RoHS conformity
Operating Temperature Range (deg C)
-55 To + 150 (no freezing at low temperatures)
Insertion-extraction Durability
50 times
Rated Voltage (V)
250
Dimensions A (mm)
24.9
Rated Voltage AC V
250
Shape
MIL TYPE SOCKET
Material and Processing
-
Total Insert Force
Number of poles x 1.96 N or less
Contact Resistance (mohm)
under 20 (under 20m, 100mA or less)
Material (Contact)/Processing
Terminal area: Phosphor bronze / nickel plated base (0.15 micrometer)
Withstand Voltage
AC500V, 1min (leakage current of 1mA or less)
Compatible Electiric Wires
1.27-mm pitch flat cable AWG28 (7 wires)
Materials (cover)
PBT resin containing glass (UL94V-0) / black