Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Cable Connector, General TypeXg4 Mil Type Socket
  • Flat Cable Connector, General TypeXg4 Mil Type Socket
  • Flat Cable Connector, General TypeXg4 Mil Type Socket

Flat Cable Connector, General TypeXg4 Mil Type Socket XG4M-2030

Item.#
02503164
Mfr.#
XG4M-2030
Package Qty.
1Pack(10PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
1
Pitch (mm)
1.27
Insulation Resistance (Mohm)
10 or more3 (at DC500V)
Dimensions B (mm)
22.86
Polar Guide
1
Connection Type
Welding
Number of Poles
20
Material (Housing)
PBT resin with glass (UL94V-0)/ black
Single Removal Force
Above 0.39N (with a test gauge []0.64mm )
Compatible Standard
MIL standard (MIL-C-83503) UL standard (file No.E103202) certified RoHS conformity
Operating Temperature Range (deg C)
-55 to +150 (no freezing at low temperatures)
Insertion-extraction Durability
50 times
Rated Voltage (V)
250
Shape
MIL TYPE SOCKET
Material and Processing
-
Total Insert Force
Number of poles x below 1.96N
Dimensions A (mm)
30
Rated Voltage AC V
250
Contact Resistance (mohm)
20 or less (below 20mV and below 100mA)
Material (Contact)/Processing
Connection area: Phosphor bronze/nickel gold-plating (0.15microm)
Withstand Voltage
AC500V, 1min (leakage current below 1mA)
Compatible Electiric Wires
1.27mm pitch flat cable AWG28 (7 stranded wire)
Materials (cover)
PBT resin with glass (UL94V-0)/ black