Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, General TypeXg4 Mil Type Socket
  • Flat Cable Connector, General TypeXg4 Mil Type Socket
  • Flat Cable Connector, General TypeXg4 Mil Type Socket

Flat Cable Connector, General TypeXg4 Mil Type Socket XG4M-2630

Item.#
02503182
Mfr.#
XG4M-2630
Package Qty.
1Pack(10PC)
Ship pack of
1
20.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
1
Pitch (mm)
1.27
Total Insert Force
Number x 1.96N following very
Dimensions A (mm)
37.6
Number of Poles
26
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Compatible Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Operating Temperature Range (deg C)
-55 to +150 (No freezing at a low temperature)
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Material (Contact)/Processing
Connecting part: Phosphor bronze / nickel base, gold-plated (0.15microm)
Insertion-extraction Durability
50 times
Rated Voltage (V)
250
Dimensions B (mm)
30.48
Polar Guide
1
Connection Type
Crimping
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Compatible Electiric Wires
(Line than seven) 1.27mm pitch flat cable AWG28
Materials (cover)
PBT glass-filled resin (UL94V-0) / Black
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black