Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief
  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief
  • Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief

Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief XG4M-2630-T

5.00 (1)
Item.#
02503191
Mfr.#
XG4M-2630-T
Package Qty.
1Pack(10Set)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Welding
Dimensions A (mm)
37.6
Number of Poles
26
Insulation Resistance (Mohm)
More than 103 (DC500V)
Insertion-extraction Durability
50 times
Total Insert Force
Number of poles x 1.96 N or less
Polar Guide
1
Material (Housing)
PBT resin containing glass (UL94V-0) / black
Compatible Electiric Wires
1.27-mm pitch flat cable AWG28 (7 wires)
Compatible Standard
MIL standards (MIL-C-83503) UL standard (file No.E103202) certification RoHS conformity
Materials (cover)
PBT resin containing glass (UL94V-0) / black
Rated Voltage (V)
250
Rated Current (A)
1
Rated Voltage AC V
250
Pitch (mm)
1.27
Shape
MIL TYPE SOCKET and strain relief
Single Removal Force
39N or higher (.64mm at a test gauge)
Dimensions B (mm)
30.48
Material and Processing
Strain relief: Glass containing PBT resin (UL94V-0)/ Black color
Material (Contact)/Processing
Terminal area: Phosphor bronze / nickel plated base (0.15 micrometer)
Withstand Voltage
AC500V, 1min (leakage current of 1mA or less)
Operating Temperature Range (deg C)
-55 To + 150 (no freezing at low temperatures)
Contact Resistance (mohm)
under 20 (under 20m, 100mA or less)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of game machine
5
From Japan
On 2015-05-31 10:56:25
There is no doubt that the manufacturer's products will arrive as they are
This review is about item#02503155.