Buy more than* S$200* and get FREE SHIPPING

  • Flat Cable Connector, General TypeXg4 Mil Type Socket
  • Flat Cable Connector, General TypeXg4 Mil Type Socket
  • Flat Cable Connector, General TypeXg4 Mil Type Socket

Flat Cable Connector, General TypeXg4 Mil Type Socket XG4M-4030

Item.#
02503234
Mfr.#
XG4M-4030
Package Qty.
1Pack(10PC)
Ship pack of
1
28.08 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
1
Pitch (mm)
1.27
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Total Insert Force
Number x 1.96N following very
Dimensions A (mm)
55.4
Material (Contact)/Processing
Connecting part: Phosphor bronze / nickel base, gold-plated (0.15microm)
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Compatible Electiric Wires
(Line than seven) 1.27mm pitch flat cable AWG28
Materials (cover)
PBT glass-filled resin (UL94V-0) / Black
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Insertion-extraction Durability
50 times
Rated Voltage (V)
250
Number of Poles
40
Dimensions B (mm)
48.26
Polar Guide
1
Connection Type
Crimping
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Compatible Standard
MIL Standard (MIL-C-83503) UL standards (file No.E103202) certified RoHS compliant
Operating Temperature Range (deg C)
-55 to +150 (No freezing at a low temperature)
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less