Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Compound Transformer

Compound Transformer YS-200E

5.00 (1)
Item.#
02503593
Mfr.#
YS-200E
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Relative Humidity
45 - 85%
Secondary Voltage
0 - 100/110V
Terminal Shape
P type / terminal-block type
Ambient Temperature
-5 to 40 deg C
Dimension W (mm)
105
Dimensions D (mm)
109
Dimension H (mm)
113
Capacity (VA)
200
Operating Environment
Up to 1000 m above sea level
Insulation Assortment
E
Primary Voltage
0 - 200/220V
Specification
Double winding with primary and secondary side shield
Mounting Hole (mm)
phi 5.5 x 10
Dimensions B (mm)
70
Dimensions A (mm)
75
Weight (kg)
3.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for proving outlet circuit of temporary office
5
From Japan
On 2015-12-23 14:41:23
It was a model with large capacity so I am very happy to use it with a margin.
This review is about item#06881305.