Buy more than* S$200* and get FREE SHIPPING

  • Compound Transformer

Compound Transformer YS-750E

5.00 (1)
Item.#
02503672
Mfr.#
YS-750E
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Relative Humidity
45 - 85%
Secondary Voltage
0 - 100/110V
Terminal Shape
P type / terminal-block type
Dimension H (mm)
150
Capacity (VA)
750
Mounting Hole (mm)
phi6.5x10
Dimensions B (mm)
92
Dimensions A (mm)
111
Operating Environment
Up to 1000 m above sea level
Insulation Assortment
E
Primary Voltage
0 - 200/220V
Specification
Double winding with primary and secondary side shield
Weight (kg)
9.2
Ambient Temperature
-5 to 40 deg C
Dimension W (mm)
153
Dimensions D (mm)
135
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for proving outlet circuit of temporary office
5
From Japan
On 2015-12-23 14:41:23
It was a model with large capacity so I am very happy to use it with a margin.
This review is about item#06881305.