Buy more than* S$200* and get FREE SHIPPING

  • Z-15G □ Flexible Rod Shape
  • Z-15G □ Flexible Rod Shape
  • Z-15G □ Flexible Rod Shape
  • Z-15G □ Flexible Rod Shape

Z-15G □ Flexible Rod Shape Z-15GNJ55-B

4.67 (9)
Item.#
02503751
Mfr.#
Z-15GNJ55-B
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Specification
Rivet
Appliance Classes
Class I
Contact Interval
0.5mm
Weight (g)
45
Impact Resistance
A maximum of 1000 m / s2
Contact Resistance (mohm)
Below 15 (initial value)
Operating Ambient Temperature (deg C)
-15 to 80 (however, do not freeze over)
Electrical Durability
100,000 times or more
Impact Resistance (Malfunction)
Maximum 300 m/s2 (malfunction within 1 ms, in the case of pin push button type)
Inrush Current (A)
Regular (Maximum) closed circuit/30, open circuit/15
Allowable Operating Frequency
(Mechanical) 240 times/min, (Electric) 20 times/min
Allowable Operating Speed
0.01mm to 1m/s (value of push-button portion)
Contact Materials
Silver
PTI Tracking Characteristics
175
Classification
Standard
Actuator Type
Flexible rod type (coil spring type)
Ambient Humidity
35 - 95%RH
Force for Operating (OF) (N)
Maximum 0.49
Rated Current (A)
15
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Mechanical Durability
10,000,000 times or more
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Terminal Type
Screw tightening terminal (internal-tooth washer)
Withstand Voltage
(Between homopolar terminals) AC1000V 50/60Hz 1min (Between charged metal portions and earth, between each terminal and non-charged metal portions) AC2000V 50/60Hz 1min
Protection Structure
Drip-proof type (equivalent to IP62 / terminal part is not included)
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Installed on self-made machine
5
From Japan
On 2018-04-13 18:07:53
I used this limit for the first time, but it is very easy to use because the limit surely works with contact from all directions. Even if the object is large or small, it can be detected easily because the rod is long.
This review is about item#2503751.
As a teaching material
5
From Japan
On 2017-10-07 08:48:56
It is easy to use because it can react to slight force and movement and switch input
This review is about item#02503751.
Check number of test equipment
5
From Japan
On 2016-07-03 16:12:57
I can use it without problems.
This review is about item#02503751.
Contact sensor
5
From Japan
On 2016-05-26 15:19:50
I used it as a contact sensor when moving the machine. To make the length a little longer, cut the tip of the plastic, drill a hole, embed a thin bolt, and adjust the length freely. I think that it is convenient to have a structure that can adjust the length of the tip.
This review is about item#02503751.
Using this, we are making bar switches that are used by physically handicapped people.
5
From Japan
On 2016-02-10 16:46:04
It is a switch that I have been using for over 20 years. It is possible to input from all directions and ON / OFF is sure.
This review is about item#02503751.
To the limit of lift
3
From Japan
On 2015-10-13 10:17:09
I use it for the limit of a car lift. In essence, we constructed a circuit so that the roof of the car does not come into contact with the roof of the building. It is satisfying as cost-benefit or as a security fee.
This review is about item#02503751.
It was used as a part of equipment to support the activities of physically handicapped people.
5
From Japan
On 2015-07-19 21:05:06
It can be stably switched with any force from any direction, it is strong, so it is very handy. It also became the deciding factor of purchase that screw fixing type and easy fixing of conductors was easy.
This review is about item#02503751.
One-shot feed of packaging machine
4
From Japan
On 2015-05-29 16:36:06
Up to now, one-shot feeding of the packaging machine was operated with push buttons, but we tried to move with Chung with just touching. Although workability improved, it seems to get stuck out occasionally, so it might be interesting if it is colored.
This review is about item#02503751.
Additional work of electrical components
5
From Japan
On 2013-11-03 20:07:32
It is used for taking out electrical signals when adding electrical components of a forklift. The part price is also cheaper than the one used before, the rod part is supple and easy to use.
This review is about item#02503751.