Buy more than* S$200* and get FREE SHIPPING

  • Z-15GQ  Panel Mount

Z-15GQ Panel Mount Z-15GQ

4.90 (10)
Item.#
02503767
Mfr.#
Z-15GQ
Package Qty.
1PC
Ship pack of
1
11.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
Below 15 (initial value)
Operating Ambient Temperature (deg C)
-25 to 80 (however, do not freeze)
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Classification
Standard
Allowable Operating Speed
0.01mm - 1m/s
Mechanical Durability
10,000,000 times or more
Rated Current (A)
15
Ambient Humidity
35 - 85%RH
Impact Resistance
Maximum 1000m / s2
Inrush Current (A)
Regular (Maximum) closed circuit/30, open circuit/15
Protection Structure
General type (IP00)
Impact Resistance (Malfunction)
Reference value: maximum of 300 m/s2 (malfunction within 1 ms, in the case of pin push button type)
Terminal Type
Soldering terminal
PTI Tracking Characteristics
175
Appliance Classes
Class I
Electrical Durability
More than 500,000 times
Weight (g)
About 39
TRUSCO Part Number
102-1125
Force for Operating (OF) (N)
2.45 - 3.43
Contact Interval
0.5mm
Contact Materials
Silver
Contact Specification
Rivet
Withstand Voltage
(Between homopolar terminals) AC1000V 50/60Hz 1min (Between charged metal portions and earth, between each terminal and non-charged metal portions) AC2000V 50/60Hz 1min
Actuator Type
Panel mounting push button type (inside of OP)
Allowable Operating Frequency
(Mechanical) 240 times/min, (Electric) 20 times/min
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Warning device
5
From Japan
On 2016-12-26 10:57:37
It was anxiety until the real thing arrives with many kinds to choose, but the parts of the mercenary safely without any problem is now in hand.
This review is about item#6862231.
Detection at the time of wire breakage
4
From Japan
On 2016-12-21 16:18:06
Very it has survived without also interfere with work in a quick response
This review is about item#2503785.
Maintenance of machinery
5
From Japan
On 2016-12-17 10:56:31
Although there is no particular problem, I want you to like insulating sheet is attached as an option. If it is proposed options as well as sold separately for parts How can welcome.
This review is about item#2503803.
At the time of maintenance of the machine
5
From Japan
On 2016-12-16 15:30:43
Since immediately in time I am grateful and very thankful.
This review is about item#6862231.
Maintenance of machinery
5
From Japan
On 2016-10-27 14:06:39
I ordered the same switch. The second day was saved arrived. It is working without problems.
This review is about item#2503794.
Packaging machinery repair
5
From Japan
On 2016-09-30 13:07:10
Set aside as spare parts had a chance to use this time. Since the waterproof type likely to be durable.
This review is about item#35500927.
Used to limit switch of the press
5
From Japan
On 2015-09-02 17:58:55
Because it was instant delivery and order machinery was very helpful and immediately moved.
This review is about item#02503776.
Repair for member
5
From Japan
On 2014-09-02 16:02:02
Cheap to to fast, it is undisputed. Cheap surprised than Akihabara. If you think the trouble to go to shopping, postage plucked out the day we ... Well and more high, I was free shipping because it was buying.
This review is about item#02503767.
Use in agricultural machinery to say that RB
5
From Japan
On 2014-03-28 23:36:11
Very helpful we do not have at all a problem by using the switch for the RB Individual is a machine
This review is about item#02503767.
Control of the automatic machine
5
From Japan
On 2012-04-05 21:44:16
Favorable
This review is about item#02503794.