Buy more than* S$200* and get FREE SHIPPING

  • Z-15GQ  Panel Mount
  • Z-15GQ  Panel Mount
  • Z-15GQ  Panel Mount
  • Z-15GQ  Panel Mount

Z-15GQ Panel Mount Z-15GQ22-B

4.82 (11)
Package Qty.
Ship pack of
17.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Electrical Durability
More than 500,000 times
Weight (g)
About 50
TRUSCO Part Number
Force for Operating (OF) (N)
2.45 - 3.43
Contact Interval
Contact Materials
Contact Specification
PTI Tracking Characteristics
Appliance Classes
Class I
Vibration Resistance (malfunction)
10 to 55Hz frequency 1.5mm (less than 1 ms of malfunction)
Withstand Voltage
(Homopolar terminal spacing) AC1000V 50/60Hz 1min (Between the pole terminals and earth, between each terminal and non-charging metal) AC2000V 50/60Hz 1min
Actuator Type
Panel mounting roller push button type
Do not use M12 attachment screws simultaneously with case body screw mounting holes. May cause damage of the switch unit.
Operating Ambient Temperature (deg C)
-25 to 80 (however, no freezing)
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Allowable Operating Speed
0.01mm - 1m/s
Mechanical Durability
More than 10,000,000 times
Rated Current (A)
Ambient Humidity
35 - 85%RH
Impact Resistance
Maximum of 1000 m/s2
Contact Resistance (mohm)
15 or less (initial value)
Impact Resistance (Malfunction)
Reference value: maximum of 300 m/s2 (less than 1 ms of malfunction, in the case of a pin push-button type)
Terminal Type
Thread-fastening terminal (internal-tooth washer)
Inrush Current (A)
Regular (maximum) closed path/30, open path/15
Protection Structure
General form (IP00)
Allowable Operating Frequency
(Mechanical) 240 times/min, (electric) 20 times/min
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Used for machine operation.
From Japan
On 2017-11-07 16:31:43
Even if you search on the net, the shipping costs will increase, so you will purchase it when you need it.
This review is about item#2503794.
Alarm device
From Japan
On 2016-12-26 10:57:37
I was anxious until the real thing arrived with many kinds to choose, but I got the parts that I can safely without any problems.
This review is about item#6862231.
Detection when wire rod runs out
From Japan
On 2016-12-21 16:18:06
It is saved very much without hindering work by prompt response
This review is about item#2503785.
Machine maintenance
From Japan
On 2016-12-17 10:56:31
Although there is no problem in particular, I want the insulating sheet to be attached as an option. I would like to thank you for suggesting options as well as single items for buzz.
This review is about item#2503803.
During machine maintenance
From Japan
On 2016-12-16 15:30:43
I am thankful that I am thankful for it soon enough.
This review is about item#6862231.
Machine maintenance
From Japan
On 2016-10-27 14:06:39
I ordered the same switch. It was saved in the second day. It is working without problems.
This review is about item#2503794.
Packaging machine repair
From Japan
On 2016-09-30 13:07:10
I kept it as a spare part but I had a chance to use it this time. Waterproof type so it seems to be durable.
This review is about item#35500927.
Used for press limit switch
From Japan
On 2015-09-02 17:58:55
Since ordering and instant delivery we were able to move the machine soon and was extremely helpful.
This review is about item#02503776.
Repairing member
From Japan
On 2014-09-02 16:02:02
It is cheap and it is early and it is without complaint. It is surprising that it is cheaper than Akihabara. If you think about the trouble of going to buy, even if the shipping cost is even higher ... well, it was free shipping because it was a bulk purchase.
This review is about item#02503767.
Used for agricultural machines called RB
From Japan
On 2014-03-28 23:36:11
There is no problem at all by using it for the switch for RB It is very helpful to personal machine
This review is about item#02503767.