Buy more than* S$200* and get FREE SHIPPING

  • Z-15GQ  Panel Mount
  • Z-15GQ  Panel Mount
  • Z-15GQ  Panel Mount

Z-15GQ Panel Mount Z-15GQ8-B

4.82 (11)
Item.#
02503803
Mfr.#
Z-15GQ8-B
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Electrical Durability
More than 500,000 times
Weight (g)
About 50
TRUSCO Part Number
102-1184
Force for Operating (OF) (N)
2.45 - 3.43
Contact Interval
0.5mm
Contact Materials
Silver
Contact Specification
Rivet
PTI Tracking Characteristics
175
Appliance Classes
Class I
Caution
When using M12 attachment screw with case main body attachment holes at the same time, switch itself is pulled, case and cover may be damaged. Please avoid it. Please avoid screw locking agent or water invasion, as M3 depth 10 of the plunger is penetr
Impact Resistance (Malfunction)
Reference value: maximum of 300 m/s2 (malfunction within 1 ms, in the case of pin push button type)
Terminal Type
Screw tightening terminal (internal-tooth washer)
Inrush Current (A)
Regular (Maximum) closed circuit/30, open circuit/15
Operating Ambient Temperature (deg C)
-25 to 80 (however, do not freeze)
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Classification
Standard
Allowable Operating Speed
0.01mm - 1m/s
Mechanical Durability
10,000,000 times or more
Rated Current (A)
15
Ambient Humidity
35 - 85%RH
Impact Resistance
Maximum 1000m / s2
Contact Resistance (mohm)
Below 15 (initial value)
Protection Structure
General type (IP00)
Allowable Operating Frequency
(Mechanical) 240 times/min, (Electric) 20 times/min
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Withstand Voltage
(Between homopolar terminals) AC1000V 50/60Hz 1min (Between charged metal portions and earth, between each terminal and non-charged metal portions) AC2000V 50/60Hz 1min
Actuator Type
Panel mounting push button type (OP large)
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Used for machine operation.
4
From Japan
On 2017-11-07 16:31:43
Even if you search on the net, the shipping costs will increase, so you will purchase it when you need it.
This review is about item#2503794.
Alarm device
5
From Japan
On 2016-12-26 10:57:37
I was anxious until the real thing arrived with many kinds to choose, but I got the parts that I can safely without any problems.
This review is about item#6862231.
Detection when wire rod runs out
4
From Japan
On 2016-12-21 16:18:06
It is saved very much without hindering work by prompt response
This review is about item#2503785.
Machine maintenance
5
From Japan
On 2016-12-17 10:56:31
Although there is no problem in particular, I want the insulating sheet to be attached as an option. I would like to thank you for suggesting options as well as single items for buzz.
This review is about item#2503803.
During machine maintenance
5
From Japan
On 2016-12-16 15:30:43
I am thankful that I am thankful for it soon enough.
This review is about item#6862231.
Machine maintenance
5
From Japan
On 2016-10-27 14:06:39
I ordered the same switch. It was saved in the second day. It is working without problems.
This review is about item#2503794.
Packaging machine repair
5
From Japan
On 2016-09-30 13:07:10
I kept it as a spare part but I had a chance to use it this time. Waterproof type so it seems to be durable.
This review is about item#35500927.
Used for press limit switch
5
From Japan
On 2015-09-02 17:58:55
Since ordering and instant delivery we were able to move the machine soon and was extremely helpful.
This review is about item#02503776.
Repairing member
5
From Japan
On 2014-09-02 16:02:02
It is cheap and it is early and it is without complaint. It is surprising that it is cheaper than Akihabara. If you think about the trouble of going to buy, even if the shipping cost is even higher ... well, it was free shipping because it was a bulk purchase.
This review is about item#02503767.
Used for agricultural machines called RB
5
From Japan
On 2014-03-28 23:36:11
There is no problem at all by using it for the switch for RB It is very helpful to personal machine
This review is about item#02503767.