Buy more than* S$200* and get FREE SHIPPING

  • Z-15G  Hinge Lever Type
  • Z-15G  Hinge Lever Type
  • Z-15G  Hinge Lever Type

Z-15G Hinge Lever Type Z-15GW21-B

4.75 (12)
Item.#
02503855
Mfr.#
Z-15GW21-B
Package Qty.
1PC
Ship pack of
1
12.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
PTI Tracking Characteristics
175
Classification
Standard
Weight (g)
About 34
Ambient Humidity
35 - 85%RH
Impact Resistance
Maximum 1000m/s2
Contact Resistance (mohm)
Below 15 (initial value)
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Actuator Type
Hinge / short lever type
Protection Structure
General type (IP00)
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Inrush Current (A)
Regular (Maximum) closed circuit/30, open circuit/15
Allowable Operating Frequency
(Mechanical) 240 times/min, (Electric) 20 times/min
Allowable Operating Speed
0.01mm to 1m/s (value of push-button portion)
Contact Materials
Silver
Appliance Classes
Class I
Contact Interval
0.5mm
TRUSCO Part Number
102-1681
Force for Operating (OF) (N)
Maximum 1.57
Rated Current (A)
15
Contact Specification
Rivet
Electrical Durability
More than 500,000 times
Mechanical Durability
10,000,000 times or more
Impact Resistance (Malfunction)
Reference value: maximum of 300 m/s2 (malfunction within 1 ms, in the case of pin push button type)
Operating Ambient Temperature (deg C)
-25 to 80 (however, do not freeze)
Terminal Type
Screw tightening terminal (internal-tooth washer)
Withstand Voltage
(Between like-pole terminals) AC1000V 50/60Hz 1min, (between charged metal parts and earth, between each terminal and non charged metal part)AC2000V 50/60Hz 1min
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Maintenance of the seeding machine
5
From Japan
On 2016-10-25 19:44:16
Purchased as a seeding machine maintenance parts to be used for more than 20 years (full self-stop switch). Since the extra parts in the original article of the seeding machine manufacturers shipped, it was mounted in a self-taught select this part of the function of the same type. There is no problem at all.
This review is about item#2087644.
Car security of bonnet switch
5
From Japan
On 2016-06-07 18:36:58
Lever is there is may be the easy installation long.
This review is about item#02504004.
Twister
5
From Japan
On 2016-05-23 20:17:10
Very good
This review is about item#02504047.
As part of their products.
5
From Japan
On 2016-01-11 20:21:26
Price Quote from elsewhere is I was allowed to buy because it is the best.
This review is about item#02504004.
Packaging machine parts
3
From Japan
On 2015-12-30 00:07:11
It normally operates. After that, is the life of the issue
This review is about item#02504004.
In conjunction with the 12 volt relay uses.
5
From Japan
On 2015-09-09 21:36:09
Ideal for use outdoors because it is Boteki,
This review is about item#02504031.
The automatic stop of the electric firewood split machine
5
From Japan
On 2014-11-16 17:19:04
It motor of firewood split machine is noisy in the motion leave buy two for electricity waste. For energizing the hydraulic lever part, for the cut-off to the location where the hydraulic part has returned, it was attached to the same thing. Either convenient because it can also be used. No fever in the capacity of AC15A, running without anxiety. Since structurally there is a case in which, such as wood chips is caught, it must be dust-proof cover.
This review is about item#02504047.
Nichrome wire cutting
5
From Japan
On 2014-09-12 07:50:42
Is substantially the same shape as the successor machine, can be used without problems
This review is about item#02503837.
Diverted to automobile switch.
4
From Japan
On 2014-07-11 11:28:47
That the drip-proof type, was attached to the lower part of the vehicle body as a back-lamp switch of the car. Drip-proof packing and terminals, the operation of the switch unit is truly Omron in high quality. Durability we expect.
This review is about item#39111694.
Switching of lighting of the garage
5
From Japan
On 2014-01-12 15:54:51
Adjusted by the certainty and the lever of reasonable degree of flexibility of switching is easy and easy to use.
This review is about item#02504004.