Buy more than* S$200* and get FREE SHIPPING

  • Z-15H  Push Button Type, High-Sensitivity

Z-15H Push Button Type, High-Sensitivity Z-15HNJS55-B

4.75 (4)
Package Qty.
Ship pack of
20.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Specification
Appliance Classes
Class I
High sensitivity
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Electrical Durability
100,000 times or more
Actuator Type
Flexible rod type (steel wire type)
Weight (g)
About 45
Impact Resistance
A maximum of 1000 m / s2
Force for Operating (OF) (N)
maximum 0.15
Impact Resistance (Malfunction)
Maximum 300 m/s2 (malfunction within 1 ms, in the case of pin push button type)
Terminal Type
Screw tightening terminal (internal-tooth washer)
Withstand Voltage
(Between homopolar terminals) AC600V 50/60Hz 1min (Between charged metal portions and earth, between each terminal and non-charged metal portions) AC2000V 50/60Hz 1min
Contact Materials
PTI Tracking Characteristics
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Rated Current (A)
Contact Interval
Allowable Operating Speed
1mm - 1m/s
Mechanical Durability
Above 1 million times
Ambient Humidity
35 - 95%RH
Contact Resistance (mohm)
Below 15 (initial value)
Operating Ambient Temperature (deg C)
-15 to 80 (however, do not freeze over)
Inrush Current (A)
Regular (Maximum) closed circuit/30, open circuit/15
Allowable Operating Frequency
(mechanically) 120 times / min, (electrically) 20 times / min
Protection Structure
Drip-proof type (equivalent to IP62 / terminal part is not included)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Confirm discharge of work
From Japan
On 2017-08-08 10:09:00
It is comfortable to set up from any direction of 360 degrees. However, it is a difficulty not to detect if motion is too early.
This review is about item#2504056.
Machine maintenance
From Japan
On 2017-03-08 21:40:06
It was almost as cumbersome as machine maker parts and was inexpensive and superior
This review is about item#2504056.
Machine maintenance
From Japan
On 2016-05-23 16:11:19
Cospa is also good, I am saved because it arrives as soon as I place anything.
This review is about item#02504056.
Replacement for limit switch breakage that operates at the rising limit of the crank up tower
From Japan
On 2015-10-19 14:51:20
It is good until installation and operation with no problems with the same number as the former limit switch that was attached. It is a monotaro that makes everything all right.
This review is about item#02504056.